Caution Sign, 7 in H, 10 in W, Plastic, Vertical Rectangle, English, LCU3-0081-NP_10x7

  • Mfr # LCU3-0081-NP_10x7

  • Zoro # G5273261


product price:  $5.15
/ea
Sold in multiples of 2 for $10.30

Key Features

Header
Caution
Legend
Authorized Personnel Only. Entering Could Result In Serious Injury And Even Death.
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
LCU3-0081-NP_10x7
Zoro #
G5273261
UPC #
-
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.055 in
Depth
11/200 in
Mounting Hole Dia.
0.1875 in

Details

Item
Caution Sign
Header
Caution
Legend
Authorized Personnel Only. Entering Could Result In Serious Injury And Even Death.
Sign Shape
Vertical Rectangle
Sign Material
Plastic
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
ANSI Compliant
Yes
OSHA Compliant
Yes
Standards
ANSI Z53.1-1967, ANSI Z535-2006 OSHA 1910.145
Legend Style
Symbol and Text
Sign Legend Color
Black
Header Legend Color
Black
Green Environmental Attribute
Minimum 30% Post-Consumer Recycled Content
Operating Temp. Range
-40 Degrees to 176 Degrees F
Double-Sided
No
Header Background Color
Yellow
Sign Legend Text Color
Black
Sign Mounting Location
Wall
Maximum Service Temperature
130 Degrees F
Legend Pictogram ID
PADM-46
Header Pictogram ID
PPIC-51
Indoor/Outdoor Usage
Indoor Only
Corrosion Resistant
Yes
Sign Legend Background Color
Yellow
Sign Legend Style
Symbol and Text
ANSI Standards
ANSI Z53.1-1967, ANSI Z535-2006
Glow In The Dark
No
Sign Header Background Color
Yellow
Includes Mounting Hardware
No
Protective Coating
Clear Liquid Laminate
Abrasion Resistant
No
Outdoor Life Expectancy
1 to 3 yr
Legend Pictogram Description
No Entry
Maximum Viewing Distance - Favorable Conditions
20 ft
Anti-Slip Surface
No
Header Pictogram Description
Triangle with an Exclamation Point Inside with the Negative Space filled in Yellow with a Black Border
Write on Surface
No
Mounting Pattern
4 Corner
Mirror Print
No
Sign Header Style
Symbol and Text
Sign Format
ANSI/OSHA Format
State Specific Sign
No
Material Properties
Flexible
Average Outdoor Durability
1 to 3 yr
Sign Header
Caution
Sign Header Text Color
Black
Graffiti Resistant
Yes
ANSI 969 Compliant
No
Minimum Application Temperature
65 Degrees F
Metal Detectable
No
Sign Legend
Authorized Personnel Only. Entering Could Result In Serious Injury And Even Death.
Minimum Service Temperature
-40 Degrees F
Maximum Viewing Distance - Unfavorable Conditions
5 ft
Number of Printed Sides
1
Chemical Resistant
No
Product Type
Caution Sign

Description

Caution Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format ANSI/OSHA Format, Sign Legend Authorized Personnel Only. Entering Could Result In Serious Injury And Even Death., Sign Legend Background Color Yellow, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.