Shop LYLE

Caution Sign, 7 in H, 10 in W, Plastic, Vertical Rectangle, English, LCU3-0084-NP_10x7

  • Mfr # LCU3-0084-NP_10x7
  • Zoro # G5279272

product price: 
$
5.15
/ea
Sold in multiples of 2 for $10.30

Key Features

Header
Caution
Legend
No Steps
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
LCU3-0084-NP_10x7
Zoro #
G5279272
UPC #
-
Country of Origin
United States
Item
Caution Sign
Header
Caution
Legend
No Steps
Sign Shape
Vertical Rectangle
Sign Material
Plastic
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Header Background Color
Yellow
Sign Legend Color
Black
OSHA Compliant
Yes
Operating Temp. Range
-40 Degrees to 176 Degrees F
ANSI Compliant
Yes
Header Legend Color
Black
Standards
ANSI Z53.1-1967, ANSI Z535-2006 OSHA 1910.145
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Legend Style
Symbol and Text
Double-Sided
No
Sign Legend Text Color
Black
Metal Detectable
No
Glow In The Dark
No
Sign Legend Background Color
Yellow
State Specific Sign
No
Legend Pictogram Description
Step
Sign Format
ANSI/OSHA Format
Header Pictogram Description
Triangle with an Exclamation Point Inside with the Negative Space filled in Yellow with a Black Border
Average Outdoor Durability
1 to 3 yr
Corrosion Resistant
Yes
Sign Header Text Color
Black
Number of Printed Sides
1
ANSI Standards
ANSI Z53.1-1967, ANSI Z535-2006
Includes Mounting Hardware
No
Material Properties
Flexible
Sign Legend Style
Symbol and Text
Sign Legend
No Steps.
Protective Coating
Clear Liquid Laminate
Minimum Service Temperature
-40 Degrees F
Graffiti Resistant
Yes
Indoor/Outdoor Usage
Indoor Only
Header Pictogram ID
PPIC-51
Minimum Application Temperature
65 Degrees F
Sign Mounting Location
Wall
Legend Pictogram ID
PSTF-27
ANSI 969 Compliant
No
Maximum Service Temperature
130 Degrees F
Outdoor Life Expectancy
1 to 3 yr
Sign Header
Caution
Anti-Slip Surface
No
Mirror Print
No
Sign Header Background Color
Yellow
Maximum Viewing Distance - Unfavorable Conditions
5 ft
Maximum Viewing Distance - Favorable Conditions
20 ft
Chemical Resistant
No
Abrasion Resistant
No
Write on Surface
No
Mounting Pattern
4 Corner
Sign Header Style
Symbol and Text
Product Type
Caution Sign

Dimensions

Width
10 in
Height
7 in
Thickness
0.055 in
Depth
11/200 in
Mounting Hole Dia.
0.1875 in

Description

Caution Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format ANSI/OSHA Format, Sign Legend No Steps., Sign Legend Background Color Yellow, Sign Legend Style Symbol and Text

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products