Shop LYLE

Caution Sign, 7 in H, 10 in W, Plastic, Vertical Rectangle, English, LCU3-0127-NP_10x7

  • Mfr # LCU3-0127-NP_10x7
  • Zoro # G5162129

product price: 
$
3.75
/ea
Sold in multiples of 3 for $11.25

Key Features

Header
Caution
Legend
Biological Hazard Authorized Personnel Only
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
LCU3-0127-NP_10x7
Zoro #
G5162129
UPC #
-
Country of Origin
United States
Item
Caution Sign
Header
Caution
Legend
Biological Hazard Authorized Personnel Only
Sign Shape
Vertical Rectangle
Sign Material
Plastic
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
Yellow
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Legend Style
Symbol and Text
ANSI Compliant
Yes
OSHA Compliant
Yes
Double-Sided
No
Standards
ANSI Z53.1-1967, ANSI Z535-2006. OSHA 1910.145
Header Background Color
Black
Header Legend Color
Yellow
Sign Legend Color
Black
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Operating Temp. Range
-40 Degrees to 176 Degrees F
Sign Legend Text Color
Black
Corrosion Resistant
Yes
Mirror Print
No
Sign Header
Caution
Sign Legend Style
Symbol and Text
Protective Coating
Clear Liquid Laminate
Sign Header Style
Text
Average Outdoor Durability
1 to 3 yr
Sign Header Text Color
Yellow
Maximum Viewing Distance - Unfavorable Conditions
5 ft
Sign Legend
Biological Hazard Authorized Personnel Only
Minimum Application Temperature
65 Degrees F
Outdoor Life Expectancy
1 to 3 yr
Material Properties
Flexible
Maximum Service Temperature
130 Degrees F
Sign Mounting Location
Wall
Maximum Viewing Distance - Favorable Conditions
20 ft
Mounting Pattern
4 Corner
Graffiti Resistant
Yes
Legend Pictogram Description
Biohazard
Legend Pictogram ID
PRAD-16
Sign Legend Background Color
Yellow
State Specific Sign
No
Chemical Resistant
No
Number of Printed Sides
1
Includes Mounting Hardware
No
Anti-Slip Surface
No
Minimum Service Temperature
-40 Degrees F
Metal Detectable
No
ANSI Standards
ANSI Z53.1-1967, ANSI Z535-2006
Write on Surface
No
Abrasion Resistant
No
ANSI 969 Compliant
No
Sign Header Background Color
Black
Glow In The Dark
No
Indoor/Outdoor Usage
Indoor Only
Product Type
Caution Sign

Dimensions

Width
10 in
Height
7 in
Thickness
0.055 in
Depth
11/200 in
Mounting Hole Dia.
0.1875 in

Description

Caution Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Legend Biological Hazard Authorized Personnel Only, Sign Legend Background Color Yellow, Sign Legend Style Symbol and Text

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.