Caution Sign, 7 in H, 10 in W, Plastic, Vertical Rectangle, English, LCU3-0147-NP_10x7

  • Mfr # LCU3-0147-NP_10x7

  • Zoro # G5251333


product price: $5.15
/ea
Sold in multiples of 2 for $10.30

Key Features

Header
Caution
Legend
Hot Surface Do Not Touch
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
LCU3-0147-NP_10x7
Zoro #
G5251333
UPC #
-
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.055 in
Depth
11/200 in
Mounting Hole Dia.
0.1875 in

Details

Item
Hot Surface Sign
Header
Caution
Legend
Hot Surface Do Not Touch
Sign Shape
Vertical Rectangle
Sign Material
Plastic
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
Yellow
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Legend Style
Symbol and Text
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Header Background Color
Black
Sign Legend Color
Black
Standards
ANSI Z53.1-1967, ANSI Z535-2006. OSHA 1910.145
Operating Temp. Range
-40 Degrees to 176 Degrees F
ANSI Compliant
Yes
OSHA Compliant
Yes
Double-Sided
No
Header Legend Color
Yellow
Sign Legend Text Color
Black
Corrosion Resistant
Yes
Number of Printed Sides
1
Includes Mounting Hardware
No
Metal Detectable
No
Glow In The Dark
No
Abrasion Resistant
No
State Specific Sign
No
Legend Pictogram ID
PFHS-100
ANSI Standards
ANSI Z53.1-1967, ANSI Z535-2006
Sign Header Text Color
Yellow
Sign Header Style
Text
Minimum Application Temperature
65 Degrees F
Anti-Slip Surface
No
Graffiti Resistant
Yes
ANSI 969 Compliant
No
Maximum Viewing Distance - Unfavorable Conditions
5 ft
Outdoor Life Expectancy
1 to 3 yr
Indoor/Outdoor Usage
Indoor Only
Average Outdoor Durability
1 to 3 yr
Write on Surface
No
Sign Header
Caution
Sign Legend
Hot Surface Do Not Touch
Sign Mounting Location
Wall
Chemical Resistant
No
Sign Legend Style
Symbol and Text
Maximum Service Temperature
130 Degrees F
Maximum Viewing Distance - Favorable Conditions
20 ft
Legend Pictogram Description
Hot Surface
Sign Header Background Color
Black
Mirror Print
No
Minimum Service Temperature
-40 Degrees F
Material Properties
Flexible
Sign Legend Background Color
Yellow
Mounting Pattern
4 Corner
Protective Coating
Clear Liquid Laminate
Product Type
Caution Sign

Description

Caution Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Legend Hot Surface Do Not Touch, Sign Legend Background Color Yellow, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products