Caution Sign, 7 in H, 10 in W, Plastic, Vertical Rectangle, English, LCU3-0194-NP_10x7

  • Mfr # LCU3-0194-NP_10x7

  • Zoro # G5267899


product price:  $5.15
/ea
Sold in multiples of 2 for $10.30

Key Features

Header
Caution
Legend
Watch For Lift Trucks
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
LCU3-0194-NP_10x7
Zoro #
G5267899
UPC #
-
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.055 in
Depth
11/200 in
Mounting Hole Dia.
0.1875 in

Details

Item
Caution Sign
Header
Caution
Legend
Watch For Lift Trucks
Sign Shape
Vertical Rectangle
Sign Material
Plastic
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
Yellow
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
OSHA Compliant
Yes
Double-Sided
No
Legend Style
Symbol and Text
Sign Legend Color
Black
ANSI Compliant
Yes
Standards
ANSI Z53.1-1967, ANSI Z535-2006. OSHA 1910.145
Operating Temp. Range
-40 Degrees to 176 Degrees F
Header Background Color
Black
Header Legend Color
Yellow
Sign Legend Text Color
Black
Includes Mounting Hardware
No
Mounting Pattern
4 Corner
Glow In The Dark
No
Average Outdoor Durability
1 to 3 yr
Protective Coating
Clear Liquid Laminate
Sign Header Style
Text
Sign Header Background Color
Black
Minimum Application Temperature
65 Degrees F
Sign Legend Background Color
Yellow
Graffiti Resistant
Yes
Metal Detectable
No
Mirror Print
No
Sign Legend
Watch For Lift Trucks
Corrosion Resistant
Yes
State Specific Sign
No
Sign Mounting Location
Wall
Minimum Service Temperature
-40 Degrees F
Number of Printed Sides
1
Chemical Resistant
No
ANSI 969 Compliant
No
Sign Header Text Color
Yellow
Outdoor Life Expectancy
1 to 3 yr
Sign Header
Caution
Write on Surface
No
Abrasion Resistant
No
ANSI Standards
ANSI Z53.1-1967, ANSI Z535-2006
Maximum Service Temperature
130 Degrees F
Indoor/Outdoor Usage
Indoor Only
Anti-Slip Surface
No
Sign Legend Style
Symbol and Text
Maximum Viewing Distance - Favorable Conditions
20 ft
Material Properties
Flexible
Maximum Viewing Distance - Unfavorable Conditions
5 ft
Product Type
Caution Sign

Description

Caution Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Legend Watch For Lift Trucks, Sign Legend Background Color Yellow, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.