Caution Sign, 7 in H, 10 in W, Plastic, Vertical Rectangle, English, LCU3-0255-ED_10x7

  • Mfr # LCU3-0255-ED_10x7

  • Zoro # G5261300


product price:  $3.79
/ea
Sold in multiples of 3 for $11.37

Key Features

Header
Caution
Legend
Pedestrian Crossing
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LCU3-0255-ED_10x7
Zoro #
G5261300
UPC #
-
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Caution Sign
Header
Caution
Legend
Pedestrian Crossing
Sign Shape
Vertical Rectangle
Sign Material
Plastic
Sign Mounting Style
Adhesive Surface
Printed Language
English
Sign Background Color
Yellow
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Header Legend Color
Yellow
OSHA Compliant
Yes
Double-Sided
No
Standards
ANSI Z53.1-1967, OSHA 1910.145
Operating Temp. Range
-40 Degrees to 302 Degrees F
ANSI Compliant
Yes
Green Environmental Attribute
Does Not Contain PVC
Legend Style
Text
Header Background Color
Black
Sign Legend Color
Black
Sign Legend Text Color
Black
Write on Surface
No
Metal Detectable
No
Graffiti Resistant
Yes
Maximum Viewing Distance - Favorable Conditions
20 ft
Chemical Resistant
No
Adhesive Type
Acrylic
Mirror Print
No
Indoor/Outdoor Usage
Indoor Only
Glow In The Dark
No
Maximum Viewing Distance - Unfavorable Conditions
5 ft
ANSI 969 Compliant
No
Sign Header Text Color
Yellow
Outdoor Life Expectancy
1 to 3 yr
Anti-Slip Surface
No
Sign Header
Caution
Protective Coating
Clear Liquid Laminate
State Specific Sign
No
Mounting Pattern
No Mounting Holes
Average Outdoor Durability
1 to 3 yr
Sign Format
Traditional OSHA
Includes Mounting Hardware
No
ANSI Standards
ANSI Z53.1-1967
Material Properties
Flexible
Sign Legend Style
Text
Sign Header Background Color
Black
Adhesive Style
Permanent
Minimum Service Temperature
-40 Degrees F
Number of Printed Sides
1
Maximum Service Temperature
176 Degrees F
Abrasion Resistant
No
Sign Legend
Pedestrian Crossing
Minimum Application Temperature
65 Degrees F
Corrosion Resistant
No
Sign Header Style
Text
Sign Mounting Location
Wall
Sign Legend Background Color
Yellow
Product Type
Eco-Decal Pedestrian Traffic

Description

Caution Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Pedestrian Crossing, Sign Legend Background Color Yellow, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.