Caution Sign, 7 in H, 10 in W, Plastic, Vertical Rectangle, English, LCU3-0265-NP_10x7

  • Mfr # LCU3-0265-NP_10x7
  • Zoro # G5289151
product price: 
$
4.39
/ea

Key Features

Header
Caution
Legend
This Area Closed Off
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
LCU3-0265-NP_10x7
Zoro #
G5289151
UPC #
-
Country of Origin
United States
Item
Caution Sign
Header
Caution
Legend
This Area Closed Off
Sign Shape
Vertical Rectangle
Sign Material
Plastic
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
Yellow
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Standards
ANSI Z53.1-1967 OSHA 1910.145
Sign Legend Color
Black
Double-Sided
No
Operating Temp. Range
-40 Degrees to 176 Degrees F
Header Legend Color
Yellow
Legend Style
Text
ANSI Compliant
Yes
Header Background Color
Black
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
OSHA Compliant
Yes
Sign Legend Text Color
Black
Write on Surface
No
Mirror Print
No
ANSI Standards
ANSI Z53.1-1967
Anti-Slip Surface
No
Number of Printed Sides
1
Abrasion Resistant
No
Indoor/Outdoor Usage
Indoor Only
Sign Mounting Location
Wall
Outdoor Life Expectancy
1 to 3 yr
State Specific Sign
No
Sign Legend Style
Text
Sign Header Text Color
Yellow
Minimum Service Temperature
-40 Degrees F
Corrosion Resistant
Yes
Includes Mounting Hardware
No
Graffiti Resistant
Yes
Maximum Viewing Distance - Favorable Conditions
20 ft
Material Properties
Flexible
Sign Header Background Color
Black
Chemical Resistant
No
ANSI 969 Compliant
No
Glow In The Dark
No
Sign Header
Caution
Metal Detectable
No
Sign Header Style
Text
Maximum Viewing Distance - Unfavorable Conditions
5 ft
Sign Legend Background Color
Yellow
Maximum Service Temperature
130 Degrees F
Minimum Application Temperature
65 Degrees F
Protective Coating
Clear Liquid Laminate
Mounting Pattern
4 Corner
Sign Legend
This Area Closed Off
Average Outdoor Durability
1 to 3 yr
Product Type
Caution Sign

Dimensions

Width
10 in
Height
7 in
Thickness
0.055 in
Depth
11/200 in
Mounting Hole Dia.
0.1875 in

Description

Caution Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Legend This Area Closed Off, Sign Legend Background Color Yellow, Sign Legend Style Text

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.