Caution Sign, 7 in H, 10 in W, Plastic, Vertical Rectangle, English, LCU3-0268-NP_10x7

  • Mfr # LCU3-0268-NP_10x7

  • Zoro # G5177133


product price:  $4.15
/ea
Sold in multiples of 2 for $8.30

Key Features

Header
Caution
Legend
Watch For Lift Truck
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LCU3-0268-NP_10x7
Zoro #
G5177133
UPC #
-
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.055 in
Depth
11/200 in
Mounting Hole Dia.
0.1875 in

Details

Item
Caution Sign
Header
Caution
Legend
Watch For Lift Truck
Sign Shape
Vertical Rectangle
Sign Material
Plastic
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
Yellow
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Standards
ANSI Z53.1-1967 OSHA 1910.145
Operating Temp. Range
-40 Degrees to 176 Degrees F
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Header Legend Color
Yellow
Double-Sided
No
Legend Style
Text
ANSI Compliant
Yes
Header Background Color
Black
Sign Legend Color
Black
OSHA Compliant
Yes
Sign Legend Text Color
Black
Sign Legend
Watch For Lift Truck
Average Outdoor Durability
1 to 3 yr
ANSI 969 Compliant
No
Sign Header
Caution
Anti-Slip Surface
No
Sign Mounting Location
Wall
Chemical Resistant
No
Number of Printed Sides
1
Outdoor Life Expectancy
1 to 3 yr
Minimum Application Temperature
65 Degrees F
Sign Header Text Color
Yellow
Mirror Print
No
Write on Surface
No
Sign Header Style
Text
Protective Coating
Clear Liquid Laminate
State Specific Sign
No
Graffiti Resistant
Yes
Glow In The Dark
No
Sign Legend Background Color
Yellow
Sign Legend Style
Text
Mounting Pattern
4 Corner
ANSI Standards
ANSI Z53.1-1967
Indoor/Outdoor Usage
Indoor Only
Corrosion Resistant
Yes
Minimum Service Temperature
-40 Degrees F
Metal Detectable
No
Sign Format
Traditional OSHA
Maximum Service Temperature
130 Degrees F
Abrasion Resistant
No
Sign Header Background Color
Black
Includes Mounting Hardware
No
Material Properties
Flexible
Maximum Viewing Distance - Favorable Conditions
20 ft
Maximum Viewing Distance - Unfavorable Conditions
5 ft
Product Type
Caution Sign

Description

Caution Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Watch For Lift Truck, Sign Legend Background Color Yellow, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.