Caution Sign, 7 in H, 10 in W, Plastic, Vertical Rectangle, English, LCU3-0270-NP_10x7

  • Mfr # LCU3-0270-NP_10x7

  • Zoro # G5258850


product price:  $3.69
/ea
Sold in multiples of 3 for $11.07

Key Features

Header
Caution
Legend
Watch For Lift Trucks
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LCU3-0270-NP_10x7
Zoro #
G5258850
UPC #
-
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.055 in
Depth
11/200 in
Mounting Hole Dia.
0.1875 in

Details

Item
Caution Sign
Header
Caution
Legend
Watch For Lift Trucks
Sign Shape
Vertical Rectangle
Sign Material
Plastic
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
Yellow
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Legend Style
Text
Header Background Color
Black
Double-Sided
No
Sign Legend Color
Black
ANSI Compliant
Yes
Header Legend Color
Yellow
Operating Temp. Range
-40 Degrees to 176 Degrees F
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
OSHA Compliant
Yes
Standards
ANSI Z53.1-1967 OSHA 1910.145
Sign Legend Text Color
Black
Sign Mounting Location
Wall
Mirror Print
No
Maximum Service Temperature
130 Degrees F
Outdoor Life Expectancy
1 to 3 yr
Chemical Resistant
No
Abrasion Resistant
No
Sign Legend Background Color
Yellow
Minimum Service Temperature
-40 Degrees F
Corrosion Resistant
Yes
Mounting Pattern
4 Corner
Sign Format
Traditional OSHA
ANSI 969 Compliant
No
Glow In The Dark
No
Protective Coating
Clear Liquid Laminate
Sign Header
Caution
Metal Detectable
No
Anti-Slip Surface
No
Sign Header Style
Text
Sign Header Text Color
Yellow
Write on Surface
No
Average Outdoor Durability
1 to 3 yr
Graffiti Resistant
Yes
Sign Header Background Color
Black
Includes Mounting Hardware
No
Minimum Application Temperature
65 Degrees F
ANSI Standards
ANSI Z53.1-1967
Indoor/Outdoor Usage
Indoor Only
Sign Legend
Watch For Lift Trucks
Number of Printed Sides
1
Sign Legend Style
Text
State Specific Sign
No
Maximum Viewing Distance - Favorable Conditions
20 ft
Maximum Viewing Distance - Unfavorable Conditions
5 ft
Material Properties
Flexible
Product Type
Caution Sign

Description

Caution Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Watch For Lift Trucks, Sign Legend Background Color Yellow, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products