Caution Sign, 7 in H, 10 in W, Plastic, Vertical Rectangle, English, LCU3-0320-NP_10x7
Mfr # LCU3-0320-NP_10x7
Zoro # G5206439
product price:Â $5.15
/ea
Sold in multiples of 2 for $10.30
Key Features
Header
Caution
Legend
Do Not Enter When Light Is On
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
LCU3-0320-NP_10x7
Zoro #
G5206439
UPC #
-
Country of Origin
United States
Dimensions
Width
10 in
Height
7 in
Thickness
0.055 in
Depth
11/200 in
Mounting Hole Dia.
0.1875 in
Description
Caution Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Do Not Enter When Light Is On, Sign Legend Background Color Yellow, Sign Legend Style Text
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.