Caution Sign, 7 in H, 10 in W, Plastic, Vertical Rectangle, English, LCU3-0412-NP_10x7

  • Mfr # LCU3-0412-NP_10x7

  • Zoro # G5246311


product price: $5.15
/ea
Sold in multiples of 2 for $10.30

Key Features

Header
Caution
Legend
Wheels Must Be Chocked Before Loading And Unloading
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LCU3-0412-NP_10x7
Zoro #
G5246311
UPC #
-
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.055 in
Depth
11/200 in
Mounting Hole Dia.
0.1875 in

Details

Item
Caution Sign
Header
Caution
Legend
Wheels Must Be Chocked Before Loading And Unloading
Sign Shape
Vertical Rectangle
Sign Material
Plastic
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
Yellow
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Double-Sided
No
OSHA Compliant
Yes
Sign Legend Color
Black
Legend Style
Text
Header Legend Color
Yellow
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
ANSI Compliant
Yes
Header Background Color
Black
Standards
ANSI Z53.1-1967 OSHA 1910.145
Operating Temp. Range
-40 Degrees to 176 Degrees F
Sign Legend Text Color
Black
ANSI Standards
ANSI Z53.1-1967
Sign Legend Background Color
Yellow
ANSI 969 Compliant
No
Maximum Service Temperature
130 Degrees F
Anti-Slip Surface
No
State Specific Sign
No
Mirror Print
No
Graffiti Resistant
Yes
Outdoor Life Expectancy
1 to 3 yr
Minimum Application Temperature
65 Degrees F
Abrasion Resistant
No
Write on Surface
No
Sign Legend Style
Text
Minimum Service Temperature
-40 Degrees F
Indoor/Outdoor Usage
Indoor Only
Protective Coating
Clear Liquid Laminate
Mounting Pattern
4 Corner
Chemical Resistant
No
Sign Header
Caution
Average Outdoor Durability
1 to 3 yr
Corrosion Resistant
Yes
Glow In The Dark
No
Sign Legend
Wheels Must Be Chocked Before Loading And Unloading
Number of Printed Sides
1
Sign Header Style
Text
Sign Format
Traditional OSHA
Metal Detectable
No
Sign Mounting Location
Wall
Includes Mounting Hardware
No
Sign Header Background Color
Black
Sign Header Text Color
Yellow
Maximum Viewing Distance - Favorable Conditions
20 ft
Maximum Viewing Distance - Unfavorable Conditions
5 ft
Material Properties
Flexible
Product Type
Caution Sign

Description

Caution Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Wheels Must Be Chocked Before Loading And Unloading, Sign Legend Background Color Yellow, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.