Caution Sign, 7 in H, 10 in W, Plastic, Vertical Rectangle, English, LCU6-0036-NP_10X7

  • Mfr # LCU6-0036-NP_10X7

  • Zoro # G9499966


product price:  $5.49
/ea

Key Features

Header
Warning
Legend
Look Out For Forklifts
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LCU6-0036-NP_10X7
Zoro #
G9499966
UPC #
-
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.055 in
Depth
11/200 in
Mounting Hole Dia.
0.1875 in

Details

Item
Caution Sign
Header
Warning
Legend
Look Out For Forklifts
Sign Shape
Vertical Rectangle
Sign Material
Plastic
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967, ANSI Z535-2006
OSHA Compliant
Yes
Operating Temp. Range
-40 Degrees to 176 Degrees F
Header Background Color
Orange, Yellow
Double-Sided
No
Sign Legend Color
Black
ANSI Compliant
Yes
Legend Style
Symbol and Text
Header Legend Color
Black
Sign Legend Text Color
Black
Header Pictogram Description
Triangle with an Exclamation Point Inside with the Negative Space filled in Yellow with a Black Border
ANSI Standards
ANSI Z53.1-1967, ANSI Z535-2006
Sign Header Text Color
Black
Sign Mounting Location
Wall
Mounting Pattern
4 Corner
Sign Legend
Look Out For Forklifts
Maximum Service Temperature
165 Degrees F
Average Outdoor Durability
1 to 3 yr
Sign Legend Background Color
White
Anti-Slip Surface
No
Metal Detectable
No
Sign Legend Style
Symbol and Text
Sign Header
Warning
State Specific Sign
No
Glow In The Dark
No
ANSI 969 Compliant
No
Legend Pictogram ID
PPIC-84
Indoor/Outdoor Usage
Indoor/Outdoor
Mirror Print
No
Sign Header Style
Symbol and Text
Abrasion Resistant
No
Material Properties
Flexible
Minimum Service Temperature
-90 Degrees F
Graffiti Resistant
Yes
Legend Pictogram Description
Forklift
Protective Coating
Clear Liquid Laminate
Sign Header Background Color
Orange, Yellow
Corrosion Resistant
Yes
Number of Printed Sides
1
Write on Surface
No
Sign Format
ANSI/OSHA Format
OSHA Regulations
OSHA 29 CFR 1910.145
Maximum Viewing Distance - Favorable Conditions
20 ft
Outdoor Life Expectancy
1 to 3 yr
Header Pictogram ID
PPIC-51
Maximum Viewing Distance - Unfavorable Conditions
5 ft
Product Type
Plastic Lift Truck Traffic Warning Sign

Description

Caution Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format ANSI/OSHA Format, Sign Legend Look Out For Forklifts, Sign Legend Background Color White, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products