Caution Sign, 7 in H, 10 in W, Plastic, Vertical Rectangle, English, U1-1090-RD_10X7

  • Mfr # U1-1090-RD_10X7

  • Zoro # G9085693


product price: $7.29
/ea

Key Features

Header
Caution
Legend
This Vehicle Makes Wide Right Turns
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
U1-1090-RD_10X7
Zoro #
G9085693
UPC #
849362012333
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Caution Sign
Header
Caution
Legend
This Vehicle Makes Wide Right Turns
Sign Shape
Vertical Rectangle
Sign Material
Plastic
Sign Mounting Style
Adhesive Surface
Printed Language
English
Sign Background Color
Yellow
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
Yes
Legend Color
Black
ANSI Compliant
Yes
Double-Sided
No
Material
Reflective Decal
Legend/Background Color
Red and Black/Yellow
Language
English
OSHA Compliant
Yes
Header Legend Color
Yellow
Background Color
Yellow
Header Background Color
Black
Operating Temp. Range
-30 Degrees to 200 Degrees F
Standards
ANSI Z53.1-1967, OSHA 1910.145
Legend Style
Text
Sign Legend Color
Black
Sign Legend Text Color
Black
Write on Surface
No
Metal Detectable
No
Adhesive Type
Acrylic
Maximum Viewing Distance - Favorable Conditions
20 ft
Protective Coating
Clear Liquid Laminate
Mounting Pattern
No Mounting Holes
Minimum Service Temperature
-40 Degrees F
Glow In The Dark
No
Sign Legend Background Color
Yellow
Chemical Resistant
No
Includes Mounting Hardware
No
Anti-Slip Surface
No
Maximum Viewing Distance - Unfavorable Conditions
5 ft
Graffiti Resistant
Yes
Number of Printed Sides
1
ANSI Standards
ANSI Z53.1-1967
Sign Format
Traditional OSHA
Outdoor Life Expectancy
1 to 3 yr
Sign Header Background Color
Black
Maximum Service Temperature
130 Degrees F
ANSI 969 Compliant
No
Sign Header
Caution
Sign Legend
This Vehicle Makes Wide Right Turns
Sign Mounting Location
Wall
Average Outdoor Durability
1 to 3 yr
Material Properties
Flexible
Abrasion Resistant
No
Sign Legend Style
Text
Indoor/Outdoor Usage
Indoor Only
Sign Header Text Color
Yellow
Corrosion Resistant
No
State Specific Sign
No
Mirror Print
No
Adhesive Style
Permanent
Sign Header Style
Text
Product Type
Reflective Traffic Safety Label

Description

Caution Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend This Vehicle Makes Wide Right Turns, Sign Legend Background Color Yellow, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.