Shop LYLE
See all product information
Create Account
Caution Sign, 7 in H, 10 in W, Plastic, Vertical Rectangle, English, U4-1001-NP_10X7
- Mfr # U4-1001-NP_10X7
- Zoro # G4728118
product price:Â
$
6.29
/ea
Sold in multiples of 2 for
$12.58
Key Features
Header
Caution
Legend
CAUTION CAUSTIC
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- U4-1001-NP_10X7
- Zoro #
- G4728118
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Width
- 10 in
- Height
- 7 in
- Thickness
- 0.055 in
- Depth
- 11/200 in
- Mounting Hole Dia.
- 0.1875 in
Description
Caution Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Caustic, Sign Legend Background Color Yellow, Sign Legend Style Text
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.