Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Caution Sign, 7 in H, 10 in W, Plastic, Vertical Rectangle, English, U4-1122-NP_10X7

  • Mfr # U4-1122-NP_10X7

  • Zoro # G4728151


product price: $5.15
/ea
Sold in multiples of 2 for $10.30

Key Features

Header
Caution
Legend
CAUTION CHLORINE
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
U4-1122-NP_10X7
Zoro #
G4728151
UPC #
-
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.055 in
Depth
11/200 in
Mounting Hole Dia.
0.1875 in

Details

Item
Caution Sign
Header
Caution
Legend
CAUTION CHLORINE
Sign Shape
Vertical Rectangle
Sign Material
Plastic
Sign Mounting Style
Mounting Holes
Printed Language
English
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Standards
ANSI Z53.1-1967 OSHA 1910.145
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Language
English
Material
Plastic
Write on Surface
No
Shape
Rectangle
Metal Detectable
No
Color
Yellow
Indoor/Outdoor Usage
Indoor Only
ANSI Standards
ANSI Z53.1-1967
Sign Mounting Location
Wall
Average Outdoor Durability
1 to 3 yr
Graffiti Resistant
Yes
Anti-Slip Surface
No
Outdoor Life Expectancy
1 to 3 yr
Sign Header Style
Text
Sign Header Background Color
Black
Abrasion Resistant
No
Chemical Resistant
No
Corrosion Resistant
Yes
Sign Header
Caution
Number of Printed Sides
1
Includes Mounting Hardware
No
Sign Header Text Color
Yellow
Sign Format
Traditional OSHA
Mounting Pattern
4 Corner
Glow In The Dark
No
Minimum Application Temperature
65 Degrees F
Sign Legend Text Color
Black
Sign Legend
Chlorine
ANSI 969 Compliant
No
State Specific Sign
No
Mirror Print
No
Minimum Service Temperature
-40 Degrees F
Sign Legend Background Color
Yellow
Maximum Service Temperature
130 Degrees F
Sign Legend Style
Text
Material Properties
Flexible
Maximum Viewing Distance - Favorable Conditions
20 ft
Maximum Viewing Distance - Unfavorable Conditions
5 ft
Protective Coating
Clear Liquid Laminate
Product Type
Caution Sign

Description

Caution Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Chlorine, Sign Legend Background Color Yellow, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.