Caution Sign, 7 in H, 10 in W, Plastic, Vertical Rectangle, English, U4-1128-NP_10X7

  • Mfr # U4-1128-NP_10X7

  • Zoro # G4728179


product price:  $6.25
/ea
Sold in multiples of 2 for $12.50

Key Features

Header
Caution
Legend
CAUTION CHOCK WHEELS OF TRUCK OR TRAILER BEFORE ENTERING WITH FORKLIFT
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
U4-1128-NP_10X7
Zoro #
G4728179
UPC #
-
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.055 in
Depth
11/200 in
Mounting Hole Dia.
0.1875 in

Details

Item
Caution Sign
Header
Caution
Legend
CAUTION CHOCK WHEELS OF TRUCK OR TRAILER BEFORE ENTERING WITH FORKLIFT
Sign Shape
Vertical Rectangle
Sign Material
Plastic
Sign Mounting Style
Mounting Holes
Printed Language
English
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Standards
ANSI Z53.1-1967 OSHA 1910.145
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Language
English
Material
Plastic
Color
Yellow
Metal Detectable
No
Shape
Rectangle
Indoor/Outdoor Usage
Indoor Only
Write on Surface
No
Sign Legend Style
Text
State Specific Sign
No
Sign Format
Traditional OSHA
Sign Header Text Color
Yellow
Outdoor Life Expectancy
1 to 3 yr
Maximum Viewing Distance - Unfavorable Conditions
5 ft
Minimum Service Temperature
-40 Degrees F
ANSI 969 Compliant
No
Abrasion Resistant
No
Chemical Resistant
No
Number of Printed Sides
1
Sign Legend Background Color
Yellow
Protective Coating
Clear Liquid Laminate
Mirror Print
No
Material Properties
Flexible
Sign Legend
Chock Wheels Of Truck Or Trailer Before Entering With Forklift
Sign Legend Text Color
Black
Average Outdoor Durability
1 to 3 yr
Maximum Service Temperature
130 Degrees F
Maximum Viewing Distance - Favorable Conditions
20 ft
Sign Header
Caution
Sign Header Style
Text
Anti-Slip Surface
No
Glow In The Dark
No
ANSI Standards
ANSI Z53.1-1967
Minimum Application Temperature
65 Degrees F
Sign Header Background Color
Black
Mounting Pattern
4 Corner
Includes Mounting Hardware
No
Corrosion Resistant
Yes
Graffiti Resistant
Yes
Sign Mounting Location
Wall
Product Type
Caution Sign

Description

Caution Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Chock Wheels Of Truck Or Trailer Before Entering With Forklift, Sign Legend Background Color Yellow, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.