Caution Sign, 7 in H, 10 in W, Plastic, Vertical Rectangle, English, U4-1182-NP_10X7

  • Mfr # U4-1182-NP_10X7

  • Zoro # G4728440


product price:  $5.39
/ea

Key Features

Header
Caution
Legend
Do Not Jump From Dock
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
U4-1182-NP_10X7
Zoro #
G4728440
UPC #
-
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.055 in
Depth
11/200 in
Mounting Hole Dia.
0.1875 in

Details

Item
Caution Sign
Header
Caution
Legend
Do Not Jump From Dock
Sign Shape
Vertical Rectangle
Sign Material
Plastic
Sign Mounting Style
With Mounting Holes
Printed Language
English
Sign Background Color
Yellow
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Header Background Color
Black
ANSI Compliant
Yes
Legend Style
Text
OSHA Compliant
Yes
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Header Legend Color
Yellow
Standards
ANSI Z53.1-1967, OSHA 1910.145
Sign Legend Color
Black
Operating Temp. Range
-40 Degrees to 176 Degrees F
Double-Sided
No
Sign Legend Text Color
Black
Metal Detectable
No
Write on Surface
No
Graffiti Resistant
Yes
ANSI 969 Compliant
No
Sign Legend Style
Text
Number of Printed Sides
1
Chemical Resistant
No
Protective Coating
Clear Liquid Laminate
Sign Format
Traditional OSHA
Sign Legend Background Color
Yellow
Sign Header Style
Text
Sign Header Text Color
Yellow
Maximum Viewing Distance - Unfavorable Conditions
5 ft
ANSI Standards
ANSI Z53.1-1967
Average Outdoor Durability
1 to 3 yr
Corrosion Resistant
Yes
Mirror Print
No
Abrasion Resistant
No
Outdoor Life Expectancy
1 to 3 yr
Glow In The Dark
No
Sign Legend
Do Not Jump From Dock
State Specific Sign
No
Includes Mounting Hardware
No
Minimum Service Temperature
-40 Degrees F
Sign Mounting Location
Wall
Material Properties
Flexible
Anti-Slip Surface
No
Sign Header
Caution
Maximum Viewing Distance - Favorable Conditions
20 ft
Indoor/Outdoor Usage
Indoor Only
Mounting Pattern
4 Corner
Maximum Service Temperature
140 Degrees F
Sign Header Background Color
Black
Product Type
Plastic Facility Information Sign

Description

Caution Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Do Not Jump From Dock, Sign Legend Background Color Yellow, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.