Caution Sign, 7 in H, 10 in W, Plastic, Vertical Rectangle, English, U4-1318-NP_10X7

  • Mfr # U4-1318-NP_10X7

  • Zoro # G4729125


product price:  $5.49
/ea

Key Features

Header
Caution
Legend
Floor Slippery When Wet
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
U4-1318-NP_10X7
Zoro #
G4729125
UPC #
-
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.055 in
Depth
11/200 in
Mounting Hole Dia.
0.1875 in

Details

Item
Caution Sign
Header
Caution
Legend
Floor Slippery When Wet
Sign Shape
Vertical Rectangle
Sign Material
Plastic
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
Yellow
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
ANSI Compliant
Yes
Header Background Color
Black
Double-Sided
No
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
OSHA Compliant
Yes
Standards
ANSI Z53.1-1967 OSHA 1910.145
Header Legend Color
Yellow
Operating Temp. Range
-40 Degrees to 176 Degrees F
Sign Legend Color
Black
Legend Style
Text
Sign Legend Text Color
Black
Sign Format
Traditional OSHA
Includes Mounting Hardware
No
Anti-Slip Surface
No
Average Outdoor Durability
1 to 3 yr
Sign Legend Background Color
Yellow
Minimum Service Temperature
-40 Degrees F
Sign Header Text Color
Yellow
Protective Coating
Clear Liquid Laminate
ANSI 969 Compliant
No
Glow In The Dark
No
Maximum Viewing Distance - Favorable Conditions
20 ft
Material Properties
Flexible
Graffiti Resistant
Yes
Sign Legend
Floor Slippery When Wet
Mirror Print
No
Maximum Viewing Distance - Unfavorable Conditions
5 ft
Metal Detectable
No
Corrosion Resistant
Yes
Maximum Service Temperature
130 Degrees F
Abrasion Resistant
No
Indoor/Outdoor Usage
Indoor Only
ANSI Standards
ANSI Z53.1-1967
Sign Legend Style
Text
Chemical Resistant
No
Outdoor Life Expectancy
1 to 3 yr
Number of Printed Sides
1
Sign Header Style
Text
Write on Surface
No
Sign Header Background Color
Black
Sign Mounting Location
Wall
Sign Header
Caution
Mounting Pattern
4 Corner
State Specific Sign
No
Minimum Application Temperature
65 Degrees F
Product Type
Wall Mount Sign

Description

Caution Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Floor Slippery When Wet, Sign Legend Background Color Yellow, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.