Caution Sign, 7 in H, 10 in W, Plastic, Vertical Rectangle, English, U4-1327-NP_10X7

  • Mfr # U4-1327-NP_10X7
  • Zoro # G4729159
product price: 
$
6.65
/ea
Sold in multiples of 2 for $13.30

Key Features

Header
Caution
Legend
Forklift Traffic Keep Clear
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
U4-1327-NP_10X7
Zoro #
G4729159
UPC #
-
Country of Origin
United States
Item
Caution Sign
Header
Caution
Legend
Forklift Traffic Keep Clear
Sign Shape
Vertical Rectangle
Sign Material
Plastic
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
Yellow
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Legend Style
Text
OSHA Compliant
Yes
ANSI Compliant
Yes
Standards
ANSI Z53.1-1967 OSHA 1910.145
Header Background Color
Black
Header Legend Color
Yellow
Double-Sided
No
Operating Temp. Range
-40 Degrees to 176 Degrees F
Sign Legend Color
Black
Sign Legend Text Color
Black
Anti-Slip Surface
No
Indoor/Outdoor Usage
Indoor Only
Sign Legend
Forklift Traffic Keep Clear
Metal Detectable
No
Minimum Service Temperature
-40 Degrees F
Sign Header Background Color
Black
Maximum Viewing Distance - Favorable Conditions
20 ft
Mirror Print
No
ANSI 969 Compliant
No
Mounting Pattern
4 Corner
Minimum Application Temperature
65 Degrees F
Protective Coating
Clear Liquid Laminate
Maximum Service Temperature
130 Degrees F
Includes Mounting Hardware
No
Number of Printed Sides
1
Sign Legend Style
Text
Sign Format
Traditional OSHA
State Specific Sign
No
Maximum Viewing Distance - Unfavorable Conditions
5 ft
Chemical Resistant
No
Corrosion Resistant
Yes
Sign Header
Caution
Abrasion Resistant
No
ANSI Standards
ANSI Z53.1-1967
Material Properties
Flexible
Outdoor Life Expectancy
1 to 3 yr
Sign Header Text Color
Yellow
Sign Header Style
Text
Write on Surface
No
Graffiti Resistant
Yes
Glow In The Dark
No
Average Outdoor Durability
1 to 3 yr
Sign Mounting Location
Wall
Sign Legend Background Color
Yellow
Product Type
Caution Sign

Dimensions

Width
10 in
Height
7 in
Thickness
0.055 in
Depth
11/200 in
Mounting Hole Dia.
0.1875 in

Description

Caution Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Forklift Traffic Keep Clear, Sign Legend Background Color Yellow, Sign Legend Style Text

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.