Caution Sign, 7 in H, 10 in W, Plastic, Vertical Rectangle, English, U4-1341-NP_10X7

  • Mfr # U4-1341-NP_10X7

  • Zoro # G4729186


product price: $5.39
/ea

Key Features

Header
Caution
Legend
Go Slow Sound Horn
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
U4-1341-NP_10X7
Zoro #
G4729186
UPC #
-
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.055 in
Depth
11/200 in
Mounting Hole Dia.
0.1875 in

Details

Item
Caution Sign
Header
Caution
Legend
Go Slow Sound Horn
Sign Shape
Vertical Rectangle
Sign Material
Plastic
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
Yellow
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Header Legend Color
Yellow
Legend Style
Text
Standards
ANSI Z53.1-1967 OSHA 1910.145
Header Background Color
Black
OSHA Compliant
Yes
Operating Temp. Range
-40 Degrees to 176 Degrees F
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
ANSI Compliant
Yes
Sign Legend Color
Black
Double-Sided
No
Sign Legend Text Color
Black
Maximum Service Temperature
130 Degrees F
ANSI Standards
ANSI Z53.1-1967
Minimum Application Temperature
65 Degrees F
Metal Detectable
No
Chemical Resistant
No
State Specific Sign
No
Sign Header Text Color
Yellow
Sign Header
Caution
Sign Format
Traditional OSHA
Sign Header Style
Text
Sign Header Background Color
Black
Indoor/Outdoor Usage
Indoor Only
Mirror Print
No
Material Properties
Flexible
Includes Mounting Hardware
No
Graffiti Resistant
Yes
Glow In The Dark
No
Sign Legend Background Color
Yellow
Outdoor Life Expectancy
1 to 3 yr
Minimum Service Temperature
-40 Degrees F
Mounting Pattern
4 Corner
Average Outdoor Durability
1 to 3 yr
Maximum Viewing Distance - Unfavorable Conditions
5 ft
Maximum Viewing Distance - Favorable Conditions
20 ft
Anti-Slip Surface
No
Sign Mounting Location
Wall
Sign Legend
Go Slow Sound Horn
ANSI 969 Compliant
No
Abrasion Resistant
No
Number of Printed Sides
1
Write on Surface
No
Sign Legend Style
Text
Protective Coating
Clear Liquid Laminate
Corrosion Resistant
Yes
Product Type
Caution Sign

Description

Caution Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Go Slow Sound Horn, Sign Legend Background Color Yellow, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.