Caution Sign, 7 in H, 10 in W, Plastic, Vertical Rectangle, English, U4-1444-NP_10X7

  • Mfr # U4-1444-NP_10X7

  • Zoro # G4729551


product price: $6.45
/ea
Sold in multiples of 2 for $12.90

Key Features

Header
Caution
Legend
Keep Aisle Clear At All Times
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
U4-1444-NP_10X7
Zoro #
G4729551
UPC #
-
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.055 in
Depth
11/200 in
Mounting Hole Dia.
0.1875 in

Details

Item
Caution Sign
Header
Caution
Legend
Keep Aisle Clear At All Times
Sign Shape
Vertical Rectangle
Sign Material
Plastic
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
Yellow
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Sign Legend Color
Black
ANSI Compliant
Yes
Double-Sided
No
Operating Temp. Range
-40 Degrees to 176 Degrees F
Standards
ANSI Z53.1-1967 OSHA 1910.145
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Header Background Color
Black
Header Legend Color
Yellow
Legend Style
Text
OSHA Compliant
Yes
Sign Legend Text Color
Black
Maximum Viewing Distance - Favorable Conditions
20 ft
Graffiti Resistant
Yes
Indoor/Outdoor Usage
Indoor Only
Metal Detectable
No
Sign Header Style
Text
Outdoor Life Expectancy
1 to 3 yr
Sign Header
Caution
Sign Mounting Location
Wall
Number of Printed Sides
1
State Specific Sign
No
Sign Legend Style
Text
Sign Header Text Color
Yellow
Sign Legend Background Color
Yellow
Maximum Viewing Distance - Unfavorable Conditions
5 ft
Material Properties
Flexible
Sign Header Background Color
Black
Sign Legend
Keep Aisle Clear At All Times
Abrasion Resistant
No
Includes Mounting Hardware
No
Chemical Resistant
No
Mounting Pattern
4 Corner
Maximum Service Temperature
130 Degrees F
Minimum Service Temperature
-40 Degrees F
Glow In The Dark
No
Minimum Application Temperature
65 Degrees F
Corrosion Resistant
Yes
ANSI 969 Compliant
No
Anti-Slip Surface
No
Write on Surface
No
Mirror Print
No
Average Outdoor Durability
1 to 3 yr
ANSI Standards
ANSI Z53.1-1967
Protective Coating
Clear Liquid Laminate
Product Type
Caution Sign

Description

Caution Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Legend Keep Aisle Clear At All Times, Sign Legend Background Color Yellow, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.