Caution Sign, 7 in H, 10 in W, Plastic, Vertical Rectangle, English, U5-1292-NP_10X7

  • Mfr # U5-1292-NP_10X7

  • Zoro # G4721547


product price: $5.39
/ea

Key Features

Header
Notice
Legend
Keep Passageway And Doorway Clear
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
U5-1292-NP_10X7
Zoro #
G4721547
UPC #
-
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.055 in
Depth
11/200 in

Details

Item
Caution Sign
Header
Notice
Legend
Keep Passageway And Doorway Clear
Sign Shape
Vertical Rectangle
Sign Material
Plastic
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Header Background Color
Blue
Header Legend Color
White
Sign Legend Color
Black
OSHA Compliant
Yes
Legend Style
Text
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Operating Temp. Range
-40 Degrees to 176 Degrees F
Standards
ANSI Z53.1-1967, OSHA 1910.145
ANSI Compliant
Yes
Double-Sided
No
Sign Legend Text Color
Black
Maximum Viewing Distance - Unfavorable Conditions
5 ft
Minimum Application Temperature
65 Degrees F
Corrosion Resistant
Yes
Abrasion Resistant
No
Sign Legend
Keep Passageway And Doorway Clear
ANSI Standards
ANSI Z53.1-1967
Metal Detectable
No
Chemical Resistant
No
Sign Mounting Location
Wall
Average Outdoor Durability
1 to 3 yr
Protective Coating
Clear Liquid Laminate
Sign Header Background Color
Blue
Sign Format
Traditional OSHA
Graffiti Resistant
Yes
Maximum Viewing Distance - Favorable Conditions
20 ft
Maximum Service Temperature
130 Degrees F
Mirror Print
No
Glow In The Dark
No
Material Properties
Flexible
Sign Header Style
Text
State Specific Sign
No
Sign Header
Notice
Sign Legend Style
Text
Minimum Service Temperature
-40 Degrees F
Anti-Slip Surface
No
Write on Surface
No
Sign Legend Background Color
White
Includes Mounting Hardware
No
Indoor/Outdoor Usage
Indoor Only
Outdoor Life Expectancy
1 to 3 yr
Sign Header Text Color
White
ANSI 969 Compliant
No
Number of Printed Sides
1
Product Type
Notice Sign

Description

Caution Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Keep Passageway And Doorway Clear, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.