Caution Sign, 7 in H, 10 in W, Reflective Sheeting, Vertical Rectangle, English, LCU3-0014-RD_10x7

  • Mfr # LCU3-0014-RD_10x7

  • Zoro # G4840179


product price:  $6.35
/ea
Sold in multiples of 2 for $12.70

Key Features

Legend
Watch Out for Fork Truck Operating In Area Accident May Cause Injury
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
Sign Material
Reflective Sheeting
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LCU3-0014-RD_10x7
Zoro #
G4840179
UPC #
-
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Caution Sign
Legend
Watch Out for Fork Truck Operating In Area Accident May Cause Injury
Sign Shape
Vertical Rectangle
Sign Material
Reflective Sheeting
Sign Mounting Style
Adhesive
Printed Language
English
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
Yes
Legend/Background Color
Black/Yellow
Mounting Style
Self-adhesive
Legend Style
Text
Subject Matter
Lift Truck
Material
Self-Adhesive Vinyl
Language
English
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967, ANSI Z535-2006
Glow In The Dark
No
Maximum Service Temperature
130 Degrees F
ANSI Standards
ANSI Z53.1-1967, ANSI Z535-2006
Header Pictogram ID
PPIC-51
Sign Header Text Color
Black
Sign Header Style
Symbol and Text
OSHA Regulations
OSHA 29 CFR 1910.145
State Specific Sign
No
Header Pictogram Description
Triangle with an Exclamation Point Inside with the Negative Space filled in Yellow with a Black Border
Maximum Viewing Distance - Favorable Conditions
20 ft
Sign Legend Text Color
Black
Indoor/Outdoor Usage
Indoor Only
Adhesive Type
Acrylic
Sign Format
ANSI/OSHA Format
Graffiti Resistant
Yes
Sign Legend Background Color
White
Sign Mounting Location
Wall
Anti-Slip Surface
No
Mirror Print
No
Write on Surface
No
ANSI 969 Compliant
No
Legend Pictogram ID
PPIC-75
Sign Header Background Color
Yellow
Outdoor Life Expectancy
1 to 2 yr
Mounting Pattern
No Mounting Holes
Number of Printed Sides
1
Protective Coating
Clear Film Laminate
Minimum Application Temperature
65 Degrees F
Average Outdoor Durability
1 to 2 yr
Abrasion Resistant
No
Minimum Service Temperature
-40 Degrees F
Material Properties
Flexible
Sign Header
Caution
Sign Legend Style
Symbol and Text
Corrosion Resistant
No
Sign Legend
Watch Out For Fork Truck Operating In Area. Accident May Cause Injury.
Metal Detectable
No
Maximum Viewing Distance - Unfavorable Conditions
5 ft
Adhesive Style
Permanent
Legend Pictogram Description
Forklift
Product Type
Lift Truck Traffic Caution Reflective Label

Description

Caution Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format ANSI/OSHA Format, Sign Legend Watch Out For Fork Truck Operating In Area. Accident May Cause Injury., Sign Legend Background Color White, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.