Caution Sign, 7 in H, 10 in W, Reflective Sheeting, Vertical Rectangle, English, LCU3-0016-RD_10x7

  • Mfr # LCU3-0016-RD_10x7

  • Zoro # G4840057


product price:  $6.35
/ea
Sold in multiples of 2 for $12.70

Key Features

Legend
Watch for Lift Trucks Accident May Cause Injury
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
Sign Material
Reflective Sheeting
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
LCU3-0016-RD_10x7
Zoro #
G4840057
UPC #
-
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Caution Sign
Legend
Watch for Lift Trucks Accident May Cause Injury
Sign Shape
Vertical Rectangle
Sign Material
Reflective Sheeting
Sign Mounting Style
Adhesive
Printed Language
English
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
Yes
Legend/Background Color
Black/Yellow
Language
English
Legend Style
Text
Subject Matter
Lift Truck
Mounting Style
Self-adhesive
Material
Self-Adhesive Vinyl
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967, ANSI Z535-2006
Header Pictogram Description
Triangle with an Exclamation Point Inside with the Negative Space filled in Yellow with a Black Border
State Specific Sign
No
Mounting Pattern
No Mounting Holes
Header Pictogram ID
PPIC-51
Abrasion Resistant
No
Write on Surface
No
Legend Pictogram Description
Forklift
Maximum Viewing Distance - Favorable Conditions
20 ft
Adhesive Style
Permanent
Sign Header Background Color
Yellow
OSHA Regulations
OSHA 29 CFR 1910.145
Anti-Slip Surface
No
Sign Legend Style
Symbol and Text
Glow In The Dark
No
Minimum Application Temperature
65 Degrees F
Maximum Service Temperature
130 Degrees F
Minimum Service Temperature
-40 Degrees F
Indoor/Outdoor Usage
Indoor Only
ANSI 969 Compliant
No
Graffiti Resistant
Yes
Protective Coating
Clear Film Laminate
Sign Legend Background Color
White
Outdoor Life Expectancy
1 to 2 yr
Sign Format
ANSI/OSHA Format
Average Outdoor Durability
1 to 2 yr
Sign Legend
Watch For Lift Trucks. Accident May Cause Injury.
Sign Mounting Location
Wall
Number of Printed Sides
1
ANSI Standards
ANSI Z53.1-1967, ANSI Z535-2006
Material Properties
Flexible
Mirror Print
No
Legend Pictogram ID
PPIC-75
Sign Legend Text Color
Black
Sign Header Text Color
Black
Maximum Viewing Distance - Unfavorable Conditions
5 ft
Metal Detectable
No
Sign Header
Caution
Corrosion Resistant
No
Sign Header Style
Symbol and Text
Adhesive Type
Acrylic
Product Type
Lift Truck Traffic Caution Reflective Label

Description

Caution Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format ANSI/OSHA Format, Sign Legend Watch For Lift Trucks. Accident May Cause Injury., Sign Legend Background Color White, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.