Caution Sign, 7 in H, 10 in W, Reflective Sheeting, Vertical Rectangle, English, LCU3-0065-RD_10x7

  • Mfr # LCU3-0065-RD_10x7

  • Zoro # G4837117


product price:  $6.35
/ea
Sold in multiples of 2 for $12.70

Key Features

Legend
Use Handrail Falls May Result In Injury
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
Sign Material
Reflective Sheeting
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
LCU3-0065-RD_10x7
Zoro #
G4837117
UPC #
-
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Caution Sign
Legend
Use Handrail Falls May Result In Injury
Sign Shape
Vertical Rectangle
Sign Material
Reflective Sheeting
Sign Mounting Style
Adhesive
Printed Language
English
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
Yes
Mounting Style
Self-adhesive
Legend/Background Color
Black/Yellow
Subject Matter
Slip, Trip, and Falls
Material
Self-Adhesive Vinyl
Language
English
Legend Style
Text
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967, ANSI Z535-2006
Corrosion Resistant
No
Sign Legend Background Color
White
Protective Coating
Clear Film Laminate
Average Outdoor Durability
1 to 2 yr
Anti-Slip Surface
No
Write on Surface
No
Glow In The Dark
No
Material Properties
Flexible
Adhesive Style
Permanent
Metal Detectable
No
Mirror Print
No
Legend Pictogram Description
Handrail
Indoor/Outdoor Usage
Indoor Only
Sign Header Style
Symbol and Text
Minimum Service Temperature
-40 Degrees F
Outdoor Life Expectancy
1 to 2 yr
Sign Header Text Color
Black
Maximum Service Temperature
130 Degrees F
Header Pictogram ID
PPIC-51
Adhesive Type
Acrylic
Sign Legend Style
Symbol and Text
Sign Header Background Color
Yellow
Graffiti Resistant
Yes
Maximum Viewing Distance - Favorable Conditions
20 ft
Sign Header
Caution
Minimum Application Temperature
65 Degrees F
Legend Pictogram ID
PADM-51
Header Pictogram Description
Triangle with an Exclamation Point Inside with the Negative Space filled in Yellow with a Black Border
Maximum Viewing Distance - Unfavorable Conditions
5 ft
State Specific Sign
No
Mounting Pattern
No Mounting Holes
Sign Legend Text Color
Black
Sign Format
ANSI/OSHA Format
Sign Legend
Use Handrails. Falls May Result In Injury.
Abrasion Resistant
No
ANSI Standards
ANSI Z53.1-1967, ANSI Z535-2006
Sign Mounting Location
Wall
OSHA Regulations
OSHA 29 CFR 1910.145
Number of Printed Sides
1
ANSI 969 Compliant
No
Product Type
Handrail Caution Reflective Label

Description

Caution Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format ANSI/OSHA Format, Sign Legend Use Handrails. Falls May Result In Injury., Sign Legend Background Color White, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.