Caution Sign, 7 in H, 10 in W, Reflective Sheeting, Vertical Rectangle, English, LCU3-0201-RD_10x7

  • Mfr # LCU3-0201-RD_10x7

  • Zoro # G4829076


product price:  $6.39
/ea
Sold in multiples of 2 for $12.78

Key Features

Header
Caution
Legend
(Blank)
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
LCU3-0201-RD_10x7
Zoro #
G4829076
UPC #
-
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.004 in
Depth
1/25 in

Details

Item
Hot Surface Sign
Header
Caution
Legend
(Blank)
Sign Shape
Vertical Rectangle
Sign Material
Reflective Sheeting
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
Yellow
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
Yes
Legend Style
Symbol and Text
Language
English
Legend/Background Color
Black/Yellow
Material
Self-Adhesive Vinyl
Mounting Style
Self-Adhesive
Sign Legend Color
Black, Red
Header Legend Color
Yellow
Subject Matter
Personal Protection
Header Background Color
Black
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967, ANSI Z535-2006
Sign Legend Text Color
Black, Red
Mounting Pattern
No Mounting Holes
Metal Detectable
No
Sign Header Text Color
Yellow
ANSI Standards
ANSI Z53.1-1967, ANSI Z535-2006
Mirror Print
No
Sign Legend Style
Symbol
Sign Legend Background Color
Yellow
Write on Surface
Yes
Protective Coating
Clear Film Laminate
Minimum Application Temperature
65 Degrees F
Maximum Service Temperature
130 Degrees F
Outdoor Life Expectancy
1 to 2 yr
Indoor/Outdoor Usage
Indoor Only
Glow In The Dark
No
Graffiti Resistant
Yes
Maximum Viewing Distance - Unfavorable Conditions
5 ft
OSHA Regulations
OSHA 29 CFR 1910.145
State Specific Sign
No
Sign Format
ANSI/OSHA Format
Legend Pictogram Description
Hot Surface
Anti-Slip Surface
No
Adhesive Type
Acrylic
Legend Pictogram ID
PFHS-100
Material Special Properties
Write-On Surface
Sign Mounting Location
Wall
ANSI 969 Compliant
No
Sign Header
Caution
Maximum Viewing Distance - Favorable Conditions
20 ft
Abrasion Resistant
No
Number of Printed Sides
1
Minimum Service Temperature
-40 Degrees F
Average Outdoor Durability
1 to 2 yr
Sign Legend
Hot Work (Image)
Corrosion Resistant
Yes
Material Properties
Flexible
Sign Header Background Color
Black
Adhesive Style
Permanent
Sign Header Style
Text
Product Type
Blank Reflective Label Caution Reflective Label

Description

Caution Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format ANSI/OSHA Format, Sign Legend Hot Work (Image), Sign Legend Background Color Yellow, Sign Legend Style Symbol

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products