Caution Sign, 7 in H, 10 in W, Reflective Sheeting, Vertical Rectangle, English, LCU3-0221-RD_10x7

  • Mfr # LCU3-0221-RD_10x7

  • Zoro # G4827877


product price:  $6.89
/ea

Key Features

Header
Caution
Legend
Hot Work Area
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LCU3-0221-RD_10x7
Zoro #
G4827877
UPC #
-
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Hot Surface Sign
Header
Caution
Legend
Hot Work Area
Sign Shape
Vertical Rectangle
Sign Material
Reflective Sheeting
Sign Mounting Style
Adhesive
Printed Language
English
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
Yes
Subject Matter
Hot
Material
Self-Adhesive Vinyl
Legend/Background Color
Black/Yellow
Mounting Style
Self-Adhesive
Language
English
Legend Style
Text
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967
Adhesive Type
Acrylic
Sign Mounting Location
Wall
Average Outdoor Durability
1 to 2 yr
Maximum Viewing Distance - Unfavorable Conditions
5 ft
Abrasion Resistant
No
Sign Header Style
Text
Sign Legend Style
Text
Write on Surface
No
ANSI 969 Compliant
No
Maximum Service Temperature
130 Degrees F
State Specific Sign
No
ANSI Standards
ANSI Z53.1-1967
Corrosion Resistant
No
Sign Header Background Color
Black
OSHA Regulations
OSHA 29 CFR 1910.145
Material Properties
Flexible
Maximum Viewing Distance - Favorable Conditions
20 ft
Protective Coating
Clear Film Laminate
Graffiti Resistant
Yes
Anti-Slip Surface
No
Sign Legend
Hot Work Area
Adhesive Style
Permanent
Indoor/Outdoor Usage
Indoor Only
Mirror Print
No
Sign Legend Text Color
Black
Number of Printed Sides
1
Outdoor Life Expectancy
1 to 2 yr
Sign Format
Traditional OSHA
Sign Header
Caution
Mounting Pattern
No Mounting Holes
Sign Header Text Color
Yellow
Minimum Service Temperature
-40 Degrees F
Glow In The Dark
No
Metal Detectable
No
Sign Legend Background Color
Yellow
Minimum Application Temperature
65 Degrees F
Product Type
Hot Work Area Caution Reflective Label

Description

Caution Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Hot Work Area, Sign Legend Background Color Yellow, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products