Caution Sign, 7 in H, 10 in W, Reflective Sheeting, Vertical Rectangle, English, LCU3-0232-RD_10x7

  • Mfr # LCU3-0232-RD_10x7

  • Zoro # G4827210


product price:  $6.59
/ea

Key Features

Header
Caution
Legend
Use Other Door
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
LCU3-0232-RD_10x7
Zoro #
G4827210
UPC #
-
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Caution Sign
Header
Caution
Legend
Use Other Door
Sign Shape
Vertical Rectangle
Sign Material
Reflective Sheeting
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
Yellow
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
Yes
Legend/Background Color
Black/Yellow
Sign Legend Color
Black
Header Background Color
Black
Legend Style
Text
Material
Self-Adhesive Vinyl
Header Legend Color
Yellow
Language
English
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967
Sign Legend Text Color
Black
Number of Printed Sides
1
Mirror Print
No
Sign Header Background Color
Black
Protective Coating
Clear Film Laminate
Outdoor Life Expectancy
1 to 2 yr
Sign Legend Style
Text
Indoor/Outdoor Usage
Indoor Only
Average Outdoor Durability
1 to 2 yr
Glow In The Dark
No
Abrasion Resistant
No
Sign Header Style
Text
OSHA Regulations
OSHA 29 CFR 1910.145
Write on Surface
No
ANSI Standards
ANSI Z53.1-1967
Adhesive Type
Acrylic
Corrosion Resistant
No
Metal Detectable
No
Anti-Slip Surface
No
Maximum Service Temperature
130 Degrees F
Graffiti Resistant
Yes
Sign Legend
Use Other Door
Maximum Viewing Distance - Unfavorable Conditions
5 ft
State Specific Sign
No
Minimum Application Temperature
65 Degrees F
ANSI 969 Compliant
No
Sign Header
Caution
Maximum Viewing Distance - Favorable Conditions
20 ft
Sign Header Text Color
Yellow
Adhesive Style
Permanent
Material Properties
Flexible
Sign Legend Background Color
Yellow
Minimum Service Temperature
-40 Degrees F
Mounting Pattern
No Mounting Holes
Sign Mounting Location
Wall
Product Type
Door Instruction Caution Reflective Label

Description

Caution Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Legend Use Other Door, Sign Legend Background Color Yellow, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products