Caution Sign, 7 in H, 10 in W, Reflective Sheeting, Vertical Rectangle, English, LCU3-0302-RD_10x7

  • Mfr # LCU3-0302-RD_10x7

  • Zoro # G4304365


product price:  $3.95
/ea
Sold in multiples of 3 for $11.85

Key Features

Header
Caution
Legend
Watch Out for Falling Ice
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
LCU3-0302-RD_10x7
Zoro #
G4304365
UPC #
-
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Caution Sign
Header
Caution
Legend
Watch Out for Falling Ice
Sign Shape
Vertical Rectangle
Sign Material
Reflective Sheeting
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
Yellow
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
Yes
Background Color
Yellow
Double-Sided
No
Legend Style
Text
Header Background Color
Black
Material
Vinyl
ANSI Compliant
Yes
Operating Temp. Range
-30 Degrees to 200 Degrees F
Legend Color
Black
Header Legend Color
Yellow
Language
English
OSHA Compliant
Yes
Sign Legend Color
Black
Legend/Background Color
Black/Yellow
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967
Sign Legend Text Color
Black
Write on Surface
No
Metal Detectable
No
Sign Header Text Color
Yellow
State Specific Sign
No
Sign Legend Background Color
Yellow
Indoor/Outdoor Usage
Indoor Only
Sign Legend
Watch Out for Falling Ice
OSHA Regulations
OSHA 29 CFR 1910.145
Sign Header
Caution
Sign Legend Style
Text
Glow In The Dark
No
ANSI 969 Compliant
No
Sign Mounting Location
Wall
Mounting Pattern
No Mounting Holes
Material Properties
Flexible
Sign Header Style
Text
Anti-Slip Surface
No
Adhesive Style
Permanent
Sign Header Background Color
Black
Abrasion Resistant
No
Sign Format
Traditional OSHA
Maximum Service Temperature
130 Degrees F
Maximum Viewing Distance - Favorable Conditions
20 ft
Maximum Viewing Distance - Unfavorable Conditions
5 ft
Adhesive Type
Acrylic
Minimum Application Temperature
65 Degrees F
Graffiti Resistant
Yes
Corrosion Resistant
No
Outdoor Life Expectancy
1 to 2 yr
Protective Coating
Clear Film Laminate
ANSI Standards
ANSI Z53.1-1967
Average Outdoor Durability
1 to 2 yr
Mirror Print
No
Number of Printed Sides
1
Minimum Service Temperature
-40 Degrees F
Product Type
Icy Caution Reflective Label

Description

Caution Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Watch Out for Falling Ice, Sign Legend Background Color Yellow, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.