Caution Sign, 7 in H, 10 in W, Reflective Sheeting, Vertical Rectangle, English, LCU3-0313-RD_10x7

  • Mfr # LCU3-0313-RD_10x7

  • Zoro # G4303769


product price:  $4.39
/ea

Key Features

Header
Caution
Legend
Slow Down Pedestrian Traffic
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
LCU3-0313-RD_10x7
Zoro #
G4303769
UPC #
-
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Caution Sign
Header
Caution
Legend
Slow Down Pedestrian Traffic
Sign Shape
Vertical Rectangle
Sign Material
Reflective Sheeting
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
Yellow
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
Yes
Sign Legend Color
Black
Material
Vinyl
Double-Sided
No
Legend Color
Black
Operating Temp. Range
-30 Degrees to 200 Degrees F
Legend/Background Color
Black/Yellow
ANSI Compliant
Yes
Legend Style
Text
Header Background Color
Black
Header Legend Color
Yellow
Language
English
Background Color
Yellow
OSHA Compliant
Yes
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967
Sign Legend Text Color
Black
Write on Surface
No
Metal Detectable
No
Corrosion Resistant
No
Indoor/Outdoor Usage
Indoor Only
Adhesive Type
Acrylic
Abrasion Resistant
No
Sign Header Text Color
Yellow
OSHA Regulations
OSHA 29 CFR 1910.145
Sign Format
Traditional OSHA
Maximum Viewing Distance - Favorable Conditions
20 ft
Protective Coating
Clear Film Laminate
Material Properties
Flexible
Maximum Service Temperature
130 Degrees F
Sign Mounting Location
Wall
Sign Legend
Slow Down Pedestrian Traffic
ANSI 969 Compliant
No
Minimum Application Temperature
65 Degrees F
Minimum Service Temperature
-40 Degrees F
Sign Header Style
Text
Average Outdoor Durability
1 to 2 yr
State Specific Sign
No
Number of Printed Sides
1
Glow In The Dark
No
Sign Header
Caution
Anti-Slip Surface
No
Mirror Print
No
Outdoor Life Expectancy
1 to 2 yr
Graffiti Resistant
Yes
Mounting Pattern
No Mounting Holes
Sign Legend Style
Text
Adhesive Style
Permanent
Maximum Viewing Distance - Unfavorable Conditions
5 ft
ANSI Standards
ANSI Z53.1-1967
Sign Header Background Color
Black
Sign Legend Background Color
Yellow
Product Type
Pedestrian Traffic Caution Reflective Label

Description

Caution Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Slow Down Pedestrian Traffic, Sign Legend Background Color Yellow, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.