Caution Sign, 7 in H, 10 in W, Reflective Sheeting, Vertical Rectangle, English, LCU3-0348-RD_10x7

  • Mfr # LCU3-0348-RD_10x7

  • Zoro # G4301720


product price:  $3.89
/ea
Sold in multiples of 3 for $11.67

Key Features

Header
Caution
Legend
Keep This Space Clear At All Times
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LCU3-0348-RD_10x7
Zoro #
G4301720
UPC #
-
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Caution Sign
Header
Caution
Legend
Keep This Space Clear At All Times
Sign Shape
Vertical Rectangle
Sign Material
Reflective Sheeting
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
Yellow
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
Yes
Legend Color
Black
ANSI Compliant
Yes
Sign Legend Color
Black
Material
Vinyl
Header Background Color
Black
OSHA Compliant
Yes
Legend/Background Color
Black/Yellow
Background Color
Yellow
Language
English
Header Legend Color
Yellow
Legend Style
Text
Double-Sided
No
Operating Temp. Range
-30 Degrees F to 200 Degrees F
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967
Sign Legend Text Color
Black
Graffiti Resistant
Yes
Adhesive Style
Permanent
ANSI 969 Compliant
No
Mounting Pattern
No Mounting Holes
Sign Legend Background Color
Yellow
Material Properties
Flexible
Outdoor Life Expectancy
1 to 2 yr
Sign Header Style
Text
Sign Legend Style
Text
Indoor/Outdoor Usage
Indoor Only
Average Outdoor Durability
1 to 2 yr
Adhesive Type
Acrylic
Maximum Viewing Distance - Unfavorable Conditions
5 ft
Sign Header Background Color
Black
Sign Header Text Color
Yellow
Maximum Service Temperature
130 Degrees F
Glow In The Dark
No
Abrasion Resistant
No
Protective Coating
Clear Film Laminate
Metal Detectable
No
Number of Printed Sides
1
Sign Header
Caution
OSHA Regulations
OSHA 29 CFR 1910.145
Anti-Slip Surface
No
State Specific Sign
No
Sign Legend
Keep This Space Clear At All Times
Minimum Service Temperature
-40 Degrees F
Write on Surface
No
Maximum Viewing Distance - Favorable Conditions
20 ft
Mirror Print
No
ANSI Standards
ANSI Z53.1-1967
Sign Mounting Location
Wall
Minimum Application Temperature
65 Degrees F
Corrosion Resistant
No
Product Type
Keep Clear Caution Reflective Label

Description

Caution Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Legend Keep This Space Clear At All Times, Sign Legend Background Color Yellow, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products