Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Caution Sign, 7 in H, 10 in W, Reflective Sheeting, Vertical Rectangle, U4-1255-RD_10X7

  • Mfr # U4-1255-RD_10X7

  • Zoro # G2723327


product price: $3.95
/ea
Sold in multiples of 3 for $11.85

Key Features

Header
Caution
Legend
Electromagentic Radiation In Use
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
U4-1255-RD_10X7
Zoro #
G2723327
UPC #
-
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.004 in
Depth
1/25 in

Details

Item
Radiation & Laser Sign
Header
Caution
Legend
Electromagentic Radiation In Use
Sign Shape
Vertical Rectangle
Sign Material
Reflective Sheeting
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
Yellow
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
Yes
Mounting Style
Adhesive-Backed
Legend/Background Color
Black/Yellow
Subject Matter
Radiation Hazard
Header Legend Color
Yellow
Legend Style
Text
Background Color
Yellow
ANSI Compliant
Yes
Language
English
OSHA Compliant
Yes
Header Background Color
Black
Double-Sided
No
Legend Color
Black
Operating Temp. Range
-30 Degrees to 200 Degrees F
Material
Vinyl
Sign Legend Color
Black
Standards
ANSI Z53.1-1967 OSHA 1910.145
Indoor/Outdoor Usage
Indoor Only
Write on Surface
No
Sign Legend Text Color
Black
Metal Detectable
No
Outdoor Life Expectancy
1 to 2 yr
ANSI 969 Compliant
No
Mirror Print
No
Sign Header Style
Text
Protective Coating
Clear Film Laminate
Sign Mounting Location
Wall
Minimum Service Temperature
-40 Degrees F
Includes Mounting Hardware
No
Chemical Resistant
No
Maximum Service Temperature
130 Degrees F
Sign Legend Style
Text
Adhesive Type
Acrylic
Adhesive Style
Permanent
Maximum Viewing Distance - Favorable Conditions
20 ft
Sign Header Background Color
Black
Material Properties
Flexible
Minimum Application Temperature
65 Degrees F
State Specific Sign
No
Average Outdoor Durability
1 to 2 yr
ANSI Standards
ANSI Z53.1-1967
Number of Printed Sides
1
Sign Legend Background Color
Yellow
Abrasion Resistant
No
Sign Header Text Color
Yellow
Maximum Viewing Distance - Unfavorable Conditions
5 ft
Anti-Slip Surface
No
Corrosion Resistant
No
Graffiti Resistant
Yes
Sign Header
Caution
Glow In The Dark
No
Sign Legend
Electromagnetic Radiation In Use
Mounting Pattern
No Mounting Holes
Sign Format
Traditional OSHA
Product Type
Caution Sign

Description

Caution Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Electromagnetic Radiation In Use, Sign Legend Background Color Yellow, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.