Caution Sign, 7 in H, 10 in W, Reflective Sheeting, Vertical Rectangle, U4-1528-RD_10X7

  • Mfr # U4-1528-RD_10X7

  • Zoro # G2720265


product price: $3.85
/ea
Sold in multiples of 3 for $11.55

Key Features

Header
Caution
Legend
Microwave In Operation
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
U4-1528-RD_10X7
Zoro #
G2720265
UPC #
-
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.004 in
Depth
1/25 in

Details

Item
Radiation & Laser Sign
Header
Caution
Legend
Microwave In Operation
Sign Shape
Vertical Rectangle
Sign Material
Reflective Sheeting
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
Yellow
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
Yes
Header Background Color
Black
Background Color
Yellow
Header Legend Color
Yellow
Sign Legend Color
Black
Material
Vinyl
Subject Matter
Microwave Hazard
ANSI Compliant
Yes
Mounting Style
Adhesive-Backed
Legend/Background Color
Black/Yellow
Language
English
Legend Style
Text
Operating Temp. Range
-30 Degrees to 200 Degrees F
Legend Color
Black
Double-Sided
No
OSHA Compliant
Yes
Sign Legend Text Color
Black
Anti-Slip Surface
No
Sign Legend Style
Text
Chemical Resistant
No
Protective Coating
Clear Film Laminate
Material Properties
Flexible
Mirror Print
No
Sign Header Style
Text
Minimum Application Temperature
65 Degrees F
Graffiti Resistant
Yes
Sign Legend Background Color
Yellow
Sign Mounting Location
Wall
Sign Legend
Microwave In Operation
Indoor/Outdoor Usage
Indoor Only
Minimum Service Temperature
-40 Degrees F
State Specific Sign
No
Corrosion Resistant
No
Maximum Service Temperature
130 Degrees F
Metal Detectable
No
ANSI 969 Compliant
No
Outdoor Life Expectancy
1 to 2 yr
ANSI Standards
ANSI Z53.1-1967
Adhesive Style
Permanent
Number of Printed Sides
1
Abrasion Resistant
No
Adhesive Type
Acrylic
Maximum Viewing Distance - Unfavorable Conditions
5 ft
Glow In The Dark
No
Mounting Pattern
No Mounting Holes
Sign Header Text Color
Yellow
Write on Surface
No
Standards
ANSI Z53.1-1967 OSHA 1910.145
Maximum Viewing Distance - Favorable Conditions
20 ft
Sign Header Background Color
Black
Average Outdoor Durability
1 to 2 yr
Sign Format
Traditional OSHA
Includes Mounting Hardware
No
Sign Header
Caution
Product Type
Caution Sign

Description

Caution Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Microwave In Operation, Sign Legend Background Color Yellow, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.