Caution Sign, 7 in H, 10 in W, Vertical Rectangle, English, LCU3-0090-RA_10x7

  • Mfr # LCU3-0090-RA_10x7

  • Zoro # G4835680


product price:  $8.25
/ea

Key Features

Legend
Chemical Waste Storage Area
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
Sign Material
Aluminum
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
LCU3-0090-RA_10x7
Zoro #
G4835680
UPC #
-
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.04 in
Depth
1/25 in
Mounting Hole Dia.
0.1875 in

Details

Item
Caution Sign
Legend
Chemical Waste Storage Area
Sign Shape
Vertical Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
Yes
Legend Style
Text
Language
English
Material
Recycled Aluminum
Legend/Background Color
Black/Yellow
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967, ANSI Z535-2006
Sign Mounting Location
Wall
Sign Header
Caution
Outdoor Life Expectancy
3 to 5 yr
Material Properties
Rigid
Sign Legend Background Color
White
Sign Header Style
Symbol and Text
Indoor/Outdoor Usage
Indoor/Outdoor
Write on Surface
No
OSHA Regulations
OSHA 29 CFR 1910.145
Average Outdoor Durability
3 to 5 yr
Number of Printed Sides
1
Minimum Service Temperature
-40 Degrees F
Maximum Viewing Distance - Unfavorable Conditions
5 ft
Maximum Service Temperature
130 Degrees F
Graffiti Resistant
Yes
Sign Legend
Chemical Waste Storage Area.
Header Pictogram ID
PPIC-51
Anti-Slip Surface
No
Sign Format
ANSI/OSHA Format
Metal Detectable
Yes
Legend Pictogram Description
Chemical Storage
State Specific Sign
No
Material Special Properties
Metal Detectable
Maximum Viewing Distance - Favorable Conditions
20 ft
Sign Legend Style
Symbol and Text
Abrasion Resistant
No
Mounting Pattern
4 Corner
Protective Coating
Clear Film Laminate
Header Pictogram Description
Triangle with an Exclamation Point Inside with the Negative Space filled in Yellow with a Black Border
Sign Header Background Color
Yellow
Sign Header Text Color
Black
Corrosion Resistant
Yes
Mirror Print
No
Sign Legend Text Color
Black
Legend Pictogram ID
PCHL-21
ANSI 969 Compliant
No
ANSI Standards
ANSI Z53.1-1967, ANSI Z535-2006
Glow In The Dark
No
Product Type
Reflective Chemicals Caution Sign

Description

Caution Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format ANSI/OSHA Format, Sign Legend Chemical Waste Storage Area., Sign Legend Background Color White, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.