Caution Sign, 7 in H, 10 in W, Vertical Rectangle, English, LCU3-0092-RA_10x7

  • Mfr # LCU3-0092-RA_10x7

  • Zoro # G4835568


product price:  $8.69
/ea

Key Features

Legend
Carbon Dioxide Gas Can Cause Injury Or Death Ventilate The Area Before Entering A High Carbon Dioxide Gas Concentration Can Occur In This Area And Can Cause Suffocation
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
Sign Material
Aluminum
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
LCU3-0092-RA_10x7
Zoro #
G4835568
UPC #
-
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.04 in
Depth
1/25 in
Mounting Hole Dia.
0.1875 in

Details

Item
Caution Sign
Legend
Carbon Dioxide Gas Can Cause Injury Or Death Ventilate The Area Before Entering A High Carbon Dioxide Gas Concentration Can Occur In This Area And Can Cause Suffocation
Sign Shape
Vertical Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
Yes
Legend/Background Color
Black/Yellow
Material
Recycled Aluminum
Legend Style
Text
Subject Matter
Chemical and Hazardous Materials
Mounting Style
Corner Holes
Language
English
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967, ANSI Z535-2006
Glow In The Dark
No
Corrosion Resistant
Yes
Sign Legend Background Color
White
ANSI 969 Compliant
No
State Specific Sign
No
Sign Legend Text Color
Black
Mirror Print
No
OSHA Regulations
OSHA 29 CFR 1910.145
Number of Printed Sides
1
Write on Surface
No
Outdoor Life Expectancy
3 to 5 yr
Sign Header Background Color
Yellow
Protective Coating
Clear Film Laminate
Mounting Pattern
4 Corner
Anti-Slip Surface
No
Maximum Service Temperature
130 Degrees F
Sign Header Text Color
Black
Graffiti Resistant
Yes
Sign Mounting Location
Wall
Sign Header
Caution
Legend Pictogram Description
Carbon Dioxide Gas Going Into Lungs
Minimum Service Temperature
-40 Degrees F
Average Outdoor Durability
3 to 5 yr
ANSI Standards
ANSI Z53.1-1967, ANSI Z535-2006
Sign Header Style
Symbol and Text
Abrasion Resistant
No
Metal Detectable
Yes
Sign Legend
Carbon Dioxide Gas Can Cause Injury Or Death. Ventilate The Area Before Entering. A High Carbon Dioxide Gas Concentration Can Occur In This Area And Can Cause Suffocation.
Header Pictogram Description
Triangle with an Exclamation Point Inside with the Negative Space filled in Yellow with a Black Border
Material Special Properties
Metal Detectable
Indoor/Outdoor Usage
Indoor/Outdoor
Legend Pictogram ID
PPEQ-935
Maximum Viewing Distance - Unfavorable Conditions
5 ft
Material Properties
Rigid
Sign Legend Style
Symbol and Text
Sign Format
ANSI/OSHA Format
Maximum Viewing Distance - Favorable Conditions
20 ft
Header Pictogram ID
PPIC-51
Product Type
Reflective Carbon Dioxide Caution Sign

Description

Caution Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format ANSI/OSHA Format, Sign Legend Carbon Dioxide Gas Can Cause Injury Or Death. Ventilate The Area Before Entering. A High Carbon Dioxide Gas Concentration Can Occur In This Area And Can Cause Suffocation., Sign Legend Background Color White, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.