Caution Sign, 7 in H, 10 in W, Vertical Rectangle, English, LCU3-0093-RD_10x7

  • Mfr # LCU3-0093-RD_10x7

  • Zoro # G4835498


product price: $6.35
/ea
Sold in multiples of 2 for $12.70

Key Features

Legend
Carbon Dioxide Gas Discharge Into Nearby Space Can Collect Here When Alarm Operates, Vacate Immediately Carbon Dioxide Gas Can Cause Injury or Death
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
Sign Material
Reflective Sheeting
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LCU3-0093-RD_10x7
Zoro #
G4835498
UPC #
-
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Caution Sign
Legend
Carbon Dioxide Gas Discharge Into Nearby Space Can Collect Here When Alarm Operates, Vacate Immediately Carbon Dioxide Gas Can Cause Injury or Death
Sign Shape
Vertical Rectangle
Sign Material
Reflective Sheeting
Sign Mounting Style
Adhesive
Printed Language
English
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
Yes
Mounting Style
Self-Adhesive
Language
English
Legend Style
Text
Material
Self-Adhesive Vinyl
Subject Matter
Chemical and Hazardous Materials
Legend/Background Color
Black/Yellow
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967, ANSI Z535-2006
Sign Header Style
Symbol and Text
Mounting Pattern
No Mounting Holes
Indoor/Outdoor Usage
Indoor Only
Header Pictogram ID
PPIC-51
Adhesive Type
Acrylic
Corrosion Resistant
No
Sign Legend Background Color
White
Sign Header Background Color
Yellow
Maximum Viewing Distance - Unfavorable Conditions
5 ft
OSHA Regulations
OSHA 29 CFR 1910.145
Maximum Service Temperature
130 Degrees F
Metal Detectable
No
Protective Coating
Clear Film Laminate
Sign Mounting Location
Wall
Graffiti Resistant
Yes
Abrasion Resistant
No
Glow In The Dark
No
Material Properties
Flexible
Outdoor Life Expectancy
1 to 2 yr
ANSI Standards
ANSI Z53.1-1967, ANSI Z535-2006
Anti-Slip Surface
No
Sign Legend
Carbon Dioxide Gas Discharge Into Nearby Space Can Collect Here. When Alarm Operates, Vacate Immediately. Carbon Dioxide Gas Can Cause Injury Or Death.
Header Pictogram Description
Triangle with an Exclamation Point Inside with the Negative Space filled in Yellow with a Black Border
Sign Legend Style
Symbol and Text
Sign Header Text Color
Black
Write on Surface
No
Minimum Service Temperature
-40 Degrees F
Sign Format
ANSI/OSHA Format
Legend Pictogram ID
PPEQ-935
State Specific Sign
No
Average Outdoor Durability
1 to 2 yr
Sign Legend Text Color
Black
Mirror Print
No
Adhesive Style
Permanent
ANSI 969 Compliant
No
Number of Printed Sides
1
Legend Pictogram Description
Carbon Dioxide Gas Going Into Lungs
Sign Header
Caution
Maximum Viewing Distance - Favorable Conditions
20 ft
Minimum Application Temperature
65 Degrees F
Product Type
Carbon Dioxide Caution Reflective Label

Description

Caution Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format ANSI/OSHA Format, Sign Legend Carbon Dioxide Gas Discharge Into Nearby Space Can Collect Here. When Alarm Operates, Vacate Immediately. Carbon Dioxide Gas Can Cause Injury Or Death., Sign Legend Background Color White, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.