Caution Sign, 7 in H, 10 in W, Vertical Rectangle, English, LCU3-0128-RA_10x7

  • Mfr # LCU3-0128-RA_10x7

  • Zoro # G4833468


product price:  $9.19
/ea

Key Features

Header
Caution
Legend
Chemical Storage Area
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LCU3-0128-RA_10x7
Zoro #
G4833468
UPC #
-
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.04 in
Depth
1/25 in
Mounting Hole Dia.
0.1875 in

Details

Item
Caution Sign
Header
Caution
Legend
Chemical Storage Area
Sign Shape
Vertical Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
Yes
Material
Recycled Aluminum
Legend/Background Color
Black/Yellow
Legend Style
Text
Language
English
Mounting Style
Corner Holes
Subject Matter
Chemical and Hazardous Materials
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967, ANSI Z535-2006
Legend Pictogram ID
PCHL-21
ANSI Standards
ANSI Z53.1-1967, ANSI Z535-2006
Maximum Viewing Distance - Unfavorable Conditions
5 ft
Metal Detectable
Yes
Protective Coating
Clear Film Laminate
Sign Format
ANSI/OSHA Format
Indoor/Outdoor Usage
Indoor/Outdoor
Sign Header Text Color
Yellow
Graffiti Resistant
Yes
Sign Header
Caution
Sign Legend
Chemical Storage Area
Sign Legend Style
Symbol and Text
Sign Legend Text Color
Black
Legend Pictogram Description
Chemical Storage
Anti-Slip Surface
No
Minimum Service Temperature
-40 Degrees F
Mounting Pattern
4 Corner
ANSI 969 Compliant
No
Number of Printed Sides
1
Mirror Print
No
Glow In The Dark
No
Material Special Properties
Metal Detectable
Sign Mounting Location
Wall
Sign Legend Background Color
Yellow
Corrosion Resistant
Yes
OSHA Regulations
OSHA 29 CFR 1910.145
Sign Header Style
Text
Maximum Viewing Distance - Favorable Conditions
20 ft
Material Properties
Rigid
Outdoor Life Expectancy
3 to 5 yr
Write on Surface
No
Sign Header Background Color
Black
Abrasion Resistant
No
Average Outdoor Durability
3 to 5 yr
State Specific Sign
No
Maximum Service Temperature
130 Degrees F
Product Type
Reflective Chemicals Caution Sign

Description

Caution Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format ANSI/OSHA Format, Sign Legend Chemical Storage Area, Sign Legend Background Color Yellow, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.