Caution Sign, 7 in H, 10 in W, Vertical Rectangle, English, LCU3-0130-RA_10x7

  • Mfr # LCU3-0130-RA_10x7

  • Zoro # G4833346


product price:  $8.69
/ea

Key Features

Header
Caution
Legend
Keep All Cylinders Chained
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LCU3-0130-RA_10x7
Zoro #
G4833346
UPC #
-
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.04 in
Depth
1/25 in
Mounting Hole Dia.
0.1875 in

Details

Item
Caution Sign
Header
Caution
Legend
Keep All Cylinders Chained
Sign Shape
Vertical Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
Yes
Subject Matter
Cylinder, Gas, and Compressed Air Hazard
Material
Recycled Aluminum
Legend/Background Color
Black/Yellow
Mounting Style
Corner Holes
Language
English
Legend Style
Text
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967, ANSI Z535-2006
Indoor/Outdoor Usage
Indoor/Outdoor
Maximum Viewing Distance - Favorable Conditions
20 ft
Sign Mounting Location
Wall
Corrosion Resistant
Yes
Sign Header Text Color
Yellow
Sign Header
Caution
Anti-Slip Surface
No
Maximum Viewing Distance - Unfavorable Conditions
5 ft
Abrasion Resistant
No
Metal Detectable
Yes
Glow In The Dark
No
Sign Header Style
Text
Protective Coating
Clear Film Laminate
Sign Header Background Color
Black
ANSI 969 Compliant
No
Sign Legend Text Color
Black
Sign Format
ANSI/OSHA Format
Maximum Service Temperature
130 Degrees F
Number of Printed Sides
1
Material Properties
Rigid
Sign Legend
Keep All Cylinders Chained
Mirror Print
No
Material Special Properties
Metal Detectable
Outdoor Life Expectancy
3 to 5 yr
ANSI Standards
ANSI Z53.1-1967, ANSI Z535-2006
Write on Surface
No
Sign Legend Style
Symbol and Text
State Specific Sign
No
Graffiti Resistant
Yes
Average Outdoor Durability
3 to 5 yr
Legend Pictogram ID
PCHL-22
Minimum Service Temperature
-40 Degrees F
Legend Pictogram Description
Cylinders
OSHA Regulations
OSHA 29 CFR 1910.145
Sign Legend Background Color
Yellow
Mounting Pattern
4 Corner
Product Type
Reflective Cylinder Handling Caution Sign

Description

Caution Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format ANSI/OSHA Format, Sign Legend Keep All Cylinders Chained, Sign Legend Background Color Yellow, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.