Caution Sign, 7 in H, 10 in W, Vertical Rectangle, English, LCU3-0132-RD_10x7

  • Mfr # LCU3-0132-RD_10x7

  • Zoro # G4833215


product price: $6.35
/ea
Sold in multiples of 2 for $12.70

Key Features

Header
Caution
Legend
Buried Cable Call Before Digging ____-____-____
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LCU3-0132-RD_10x7
Zoro #
G4833215
UPC #
-
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Caution Sign
Header
Caution
Legend
Buried Cable Call Before Digging ____-____-____
Sign Shape
Vertical Rectangle
Sign Material
Reflective Sheeting
Sign Mounting Style
Adhesive
Printed Language
English
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
Yes
Subject Matter
Electrical Hazard
Language
English
Material
Self-Adhesive Vinyl
Legend Style
Text
Mounting Style
Self-Adhesive
Legend/Background Color
Black/Yellow
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967, ANSI Z535-2006
Indoor/Outdoor Usage
Indoor Only
Sign Header Background Color
Black
Glow In The Dark
No
Sign Format
ANSI/OSHA Format
Abrasion Resistant
No
Adhesive Style
Permanent
Sign Legend Text Color
Black
Mirror Print
No
Outdoor Life Expectancy
1 to 2 yr
Anti-Slip Surface
No
Sign Legend Background Color
Yellow
Sign Header
Caution
Average Outdoor Durability
1 to 2 yr
Graffiti Resistant
Yes
Legend Pictogram Description
No Digging
Legend Pictogram ID
PPIC-104
Material Properties
Flexible
Mounting Pattern
No Mounting Holes
Sign Header Style
Text
Adhesive Type
Acrylic
Write on Surface
No
Minimum Application Temperature
65 Degrees F
Number of Printed Sides
1
Protective Coating
Clear Film Laminate
Maximum Viewing Distance - Unfavorable Conditions
5 ft
Sign Legend Style
Symbol and Text
Maximum Service Temperature
130 Degrees F
Metal Detectable
No
Corrosion Resistant
No
Minimum Service Temperature
-40 Degrees F
ANSI Standards
ANSI Z53.1-1967, ANSI Z535-2006
ANSI 969 Compliant
No
State Specific Sign
No
Maximum Viewing Distance - Favorable Conditions
20 ft
Sign Header Text Color
Yellow
Sign Mounting Location
Wall
OSHA Regulations
OSHA 29 CFR 1910.145
Sign Legend
Buried Cable Call Before Digging ____-____-____
Product Type
Buried Cable Caution Reflective Label

Description

Caution Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format ANSI/OSHA Format, Sign Legend Buried Cable Call Before Digging ____-____-____, Sign Legend Background Color Yellow, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.