Caution Sign, 7 in H, 10 in W, Vertical Rectangle, English, LCU3-0448-RA_10x7

  • Mfr # LCU3-0448-RA_10x7

  • Zoro # G4295737


product price:  $9.09
/ea

Key Features

Header
Caution
Legend
Hazardous Waste Storage Area Unauthorized Persons Keep Out
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
LCU3-0448-RA_10x7
Zoro #
G4295737
UPC #
-
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.04 in
Depth
1/25 in
Mounting Hole Dia.
0.1875 in

Details

Item
Caution Sign
Header
Caution
Legend
Hazardous Waste Storage Area Unauthorized Persons Keep Out
Sign Shape
Vertical Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
Yellow
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
Yes
Material
Aluminum
Legend Style
Text
Legend/Background Color
Black/Yellow
Sign Legend Color
Black
Language
English
Double-Sided
No
OSHA Compliant
Yes
Header Legend Color
Yellow
Legend Color
Black
Subject Matter
Chemical and Hazardous Materials
Operating Temp. Range
-30 Degrees to 200 Degrees F
Background Color
Yellow
Header Background Color
Black
Mounting Style
With Mounting Holes
ANSI Compliant
Yes
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967
Metal Detectable
Yes
Indoor/Outdoor Usage
Indoor/Outdoor
Sign Legend Text Color
Black
Write on Surface
No
Graffiti Resistant
Yes
Mounting Pattern
4 Corner
Sign Legend
Hazardous Waste Storage Area Unauthorized Persons Keep Out
ANSI 969 Compliant
No
ANSI Standards
ANSI Z53.1-1967
Sign Header Style
Text
Sign Legend Background Color
Yellow
Sign Header Text Color
Yellow
Sign Header Background Color
Black
Material Special Properties
Metal Detectable
Minimum Service Temperature
-40 Degrees F
Sign Legend Style
Text
State Specific Sign
No
Anti-Slip Surface
No
Maximum Service Temperature
130 Degrees F
Maximum Viewing Distance - Favorable Conditions
20 ft
Maximum Viewing Distance - Unfavorable Conditions
5 ft
Sign Mounting Location
Wall
Glow In The Dark
No
Sign Format
Traditional OSHA
Number of Printed Sides
1
Mirror Print
No
Average Outdoor Durability
3 to 5 yr
Corrosion Resistant
Yes
Protective Coating
Clear Film Laminate
Abrasion Resistant
No
Outdoor Life Expectancy
3 to 5 yr
OSHA Regulations
OSHA 29 CFR 1910.145
Sign Header
Caution
Material Properties
Rigid
Product Type
Reflective Hazardous Waste Caution Sign

Description

Caution Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Hazardous Waste Storage Area Unauthorized Persons Keep Out, Sign Legend Background Color Yellow, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.