Caution Sign, 7 in H, 10 in W, Vertical Rectangle, English, LCU3-0448-RD_10x7

  • Mfr # LCU3-0448-RD_10x7

  • Zoro # G4295728


product price: $4.39
/ea

Key Features

Header
Caution
Legend
Hazardous Waste Storage Area Unauthorized Persons Keep Out
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LCU3-0448-RD_10x7
Zoro #
G4295728
UPC #
-
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Caution Sign
Header
Caution
Legend
Hazardous Waste Storage Area Unauthorized Persons Keep Out
Sign Shape
Vertical Rectangle
Sign Material
Reflective Sheeting
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
Yellow
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
Yes
Legend Style
Text
Language
English
Material
Vinyl
Background Color
Yellow
ANSI Compliant
Yes
Header Legend Color
Yellow
Subject Matter
Chemical and Hazardous Materials
Operating Temp. Range
-30 Degrees to 200 Degrees F
Legend/Background Color
Black/Yellow
Mounting Style
Adhesive-Backed
Header Background Color
Black
Sign Legend Color
Black
OSHA Compliant
Yes
Double-Sided
No
Legend Color
Black
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967
Sign Legend Text Color
Black
Adhesive Type
Acrylic
Sign Legend Background Color
Yellow
Adhesive Style
Permanent
Outdoor Life Expectancy
1 to 2 yr
Sign Format
Traditional OSHA
State Specific Sign
No
Sign Legend Style
Text
Abrasion Resistant
No
Average Outdoor Durability
1 to 2 yr
Mirror Print
No
Mounting Pattern
No Mounting Holes
Maximum Service Temperature
130 Degrees F
Protective Coating
Clear Film Laminate
Graffiti Resistant
Yes
Number of Printed Sides
1
Indoor/Outdoor Usage
Indoor Only
Sign Header Text Color
Yellow
Sign Header
Caution
Write on Surface
No
Metal Detectable
No
Maximum Viewing Distance - Unfavorable Conditions
5 ft
OSHA Regulations
OSHA 29 CFR 1910.145
Sign Header Style
Text
Anti-Slip Surface
No
Minimum Service Temperature
-40 Degrees F
Maximum Viewing Distance - Favorable Conditions
20 ft
Corrosion Resistant
No
Sign Mounting Location
Wall
Material Properties
Flexible
Sign Header Background Color
Black
Minimum Application Temperature
65 Degrees F
Sign Legend
Hazardous Waste Storage Area Unauthorized Persons Keep Out
ANSI 969 Compliant
No
Glow In The Dark
No
ANSI Standards
ANSI Z53.1-1967
Product Type
Hazardous Waste Caution Reflective Label

Description

Caution Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Hazardous Waste Storage Area Unauthorized Persons Keep Out, Sign Legend Background Color Yellow, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.