Caution Sign, 7 in H, 10 in W, Vertical Rectangle, English, LCU3-0473-RA_10x7

  • Mfr # LCU3-0473-RA_10x7

  • Zoro # G4294230


product price:  $9.15
/ea

Key Features

Header
Caution
Legend
Hazardous Waste Satellite Accumulation Point Unauthorized Personnel Keep Out
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
LCU3-0473-RA_10x7
Zoro #
G4294230
UPC #
-
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.04 in
Depth
1/25 in
Mounting Hole Dia.
0.1875 in

Details

Item
Caution Sign
Header
Caution
Legend
Hazardous Waste Satellite Accumulation Point Unauthorized Personnel Keep Out
Sign Shape
Vertical Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
Yellow
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
Yes
Legend Style
Text
Background Color
Yellow
Double-Sided
No
Subject Matter
Chemical and Hazardous Materials
ANSI Compliant
Yes
Mounting Style
With Mounting Holes
OSHA Compliant
Yes
Language
English
Operating Temp. Range
-30 Degrees to 200 Degrees F
Legend/Background Color
Black/Yellow
Header Legend Color
Yellow
Header Background Color
Black
Material
Aluminum
Legend Color
Black
Sign Legend Color
Black
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967
Sign Legend Text Color
Black
Outdoor Life Expectancy
3 to 5 yr
Write on Surface
No
Sign Header Background Color
Black
Sign Format
Traditional OSHA
Material Special Properties
Metal Detectable
OSHA Regulations
OSHA 29 CFR 1910.145
Anti-Slip Surface
No
Minimum Service Temperature
-40 Degrees F
Maximum Viewing Distance - Favorable Conditions
20 ft
Indoor/Outdoor Usage
Indoor/Outdoor
Number of Printed Sides
1
Abrasion Resistant
No
ANSI Standards
ANSI Z53.1-1967
Sign Mounting Location
Wall
Sign Header
Caution
Maximum Viewing Distance - Unfavorable Conditions
5 ft
Protective Coating
Clear Film Laminate
Material Properties
Rigid
Metal Detectable
Yes
ANSI 969 Compliant
No
Glow In The Dark
No
Sign Legend Style
Text
Maximum Service Temperature
130 Degrees F
Sign Legend
Hazardous Waste Satellite Accumulation Point Unauthorized Personnel Keep Out
Average Outdoor Durability
3 to 5 yr
Sign Header Style
Text
State Specific Sign
No
Mounting Pattern
4 Corner
Corrosion Resistant
Yes
Mirror Print
No
Sign Header Text Color
Yellow
Sign Legend Background Color
Yellow
Graffiti Resistant
Yes
Product Type
Reflective Hazardous Waste Caution Sign

Description

Caution Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Hazardous Waste Satellite Accumulation Point Unauthorized Personnel Keep Out, Sign Legend Background Color Yellow, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.