Caution Sign, 7 in H, 10 in W, Vertical Rectangle, English, LCU3-0473-RD_10x7

  • Mfr # LCU3-0473-RD_10x7

  • Zoro # G4294221


product price:  $7.29
/ea

Key Features

Header
Caution
Legend
Hazardous Waste Satellite Accumulation Point Unauthorized Personnel Keep Out
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LCU3-0473-RD_10x7
Zoro #
G4294221
UPC #
-
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Caution Sign
Header
Caution
Legend
Hazardous Waste Satellite Accumulation Point Unauthorized Personnel Keep Out
Sign Shape
Vertical Rectangle
Sign Material
Reflective Sheeting
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
Yellow
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
Yes
OSHA Compliant
Yes
ANSI Compliant
Yes
Legend Color
Black
Material
Vinyl
Double-Sided
No
Language
English
Operating Temp. Range
-30 Degrees to 200 Degrees F
Legend Style
Text
Mounting Style
Adhesive-Backed
Legend/Background Color
Black/Yellow
Sign Legend Color
Black
Subject Matter
Chemical and Hazardous Materials
Header Background Color
Black
Header Legend Color
Yellow
Background Color
Yellow
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967
Sign Legend Text Color
Black
Outdoor Life Expectancy
1 to 2 yr
Metal Detectable
No
Sign Header Style
Text
Minimum Service Temperature
-40 Degrees F
Average Outdoor Durability
1 to 2 yr
ANSI Standards
ANSI Z53.1-1967
Sign Mounting Location
Wall
OSHA Regulations
OSHA 29 CFR 1910.145
Sign Header
Caution
Sign Header Text Color
Yellow
Graffiti Resistant
Yes
Maximum Service Temperature
130 Degrees F
Indoor/Outdoor Usage
Indoor Only
ANSI 969 Compliant
No
Protective Coating
Clear Film Laminate
Sign Legend
Hazardous Waste Satellite Accumulation Point Unauthorized Personnel Keep Out
Material Properties
Flexible
Maximum Viewing Distance - Favorable Conditions
20 ft
Anti-Slip Surface
No
Adhesive Type
Acrylic
Maximum Viewing Distance - Unfavorable Conditions
5 ft
Number of Printed Sides
1
Abrasion Resistant
No
Mounting Pattern
No Mounting Holes
Sign Header Background Color
Black
Glow In The Dark
No
Mirror Print
No
Write on Surface
No
Sign Legend Style
Text
Sign Legend Background Color
Yellow
Adhesive Style
Permanent
Corrosion Resistant
No
Minimum Application Temperature
65 Degrees F
Sign Format
Traditional OSHA
State Specific Sign
No
Product Type
Hazardous Waste Caution Reflective Label

Description

Caution Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Hazardous Waste Satellite Accumulation Point Unauthorized Personnel Keep Out, Sign Legend Background Color Yellow, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.