Caution Sign, 7 in H, 10 in W, Vertical Rectangle, English, U4-1040-NA_10x7

  • Mfr # U4-1040-NA_10x7

  • Zoro # G5795680


product price:  $6.59
/ea
Sold in multiples of 2 for $13.18

Key Features

Header
Caution
Legend
Acetylene
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
U4-1040-NA_10x7
Zoro #
G5795680
UPC #
-
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.04 in
Depth
1/25 in
Mounting Hole Dia.
0.1875 in

Details

Item
Caution Sign
Header
Caution
Legend
Acetylene
Sign Shape
Vertical Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
Yellow
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Operating Temp. Range
-40 Degrees to 235 Degrees F
Legend Style
Text
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Double-Sided
No
Sign Legend Color
Black
OSHA Compliant
Yes
ANSI Compliant
Yes
Standards
ANSI Z53.1-1967 OSHA 1910.145
Header Legend Color
Yellow
Header Background Color
Black
Sign Legend Text Color
Black
Indoor/Outdoor Usage
Indoor/Outdoor
State Specific Sign
No
Chemical Resistant
No
Mirror Print
No
Sign Legend
Acetylene
Outdoor Life Expectancy
3 to 5 yr
Sign Header
Caution
Glow In The Dark
No
Average Outdoor Durability
3 to 5 yr
Sign Legend Background Color
Yellow
Write on Surface
No
Mounting Pattern
4 Corner
Anti-Slip Surface
No
Sign Header Style
Text
Includes Mounting Hardware
No
Sign Header Background Color
Black
Maximum Service Temperature
140 Degrees F
Protective Coating
Clear Film Laminate
Graffiti Resistant
Yes
Abrasion Resistant
No
ANSI 969 Compliant
No
Sign Legend Style
Text
Sign Mounting Location
Wall
Sign Format
Traditional OSHA
ANSI Standards
ANSI Z53.1-1967
Number of Printed Sides
1
Corrosion Resistant
Yes
Metal Detectable
No
Sign Header Text Color
Yellow
Minimum Service Temperature
-40 Degrees F
Maximum Viewing Distance - Favorable Conditions
20 ft
Maximum Viewing Distance - Unfavorable Conditions
5 ft
Material Properties
Rigid
Product Type
Caution Sign

Description

Caution Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Acetylene, Sign Legend Background Color Yellow, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.