Caution Sign, 7 in H, 10 in W, Vertical Rectangle, English, U4-1041-NA_10x7

  • Mfr # U4-1041-NA_10x7

  • Zoro # G5812191


product price:  $6.59
/ea
Sold in multiples of 2 for $13.18

Key Features

Header
Caution
Legend
Acid
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
U4-1041-NA_10x7
Zoro #
G5812191
UPC #
-
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.04 in
Depth
1/25 in
Mounting Hole Dia.
0.1875 in

Details

Item
Caution Sign
Header
Caution
Legend
Acid
Sign Shape
Vertical Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
Yellow
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Standards
ANSI Z53.1-1967 OSHA 1910.145
Sign Legend Color
Black
Operating Temp. Range
-40 Degrees to 235 Degrees F
Header Legend Color
Yellow
Legend Style
Text
Double-Sided
No
ANSI Compliant
Yes
OSHA Compliant
Yes
Header Background Color
Black
Sign Legend Text Color
Black
Number of Printed Sides
1
Mounting Pattern
4 Corner
Sign Legend Background Color
Yellow
Sign Header
Caution
Anti-Slip Surface
No
Sign Legend Style
Text
Corrosion Resistant
Yes
Sign Header Style
Text
Sign Mounting Location
Wall
ANSI 969 Compliant
No
Includes Mounting Hardware
No
Metal Detectable
No
ANSI Standards
ANSI Z53.1-1967
Write on Surface
No
Maximum Service Temperature
140 Degrees F
Chemical Resistant
No
Sign Legend
Acid
Sign Header Text Color
Yellow
Outdoor Life Expectancy
3 to 5 yr
State Specific Sign
No
Sign Format
Traditional OSHA
Protective Coating
Clear Film Laminate
Minimum Service Temperature
-40 Degrees F
Sign Header Background Color
Black
Mirror Print
No
Indoor/Outdoor Usage
Indoor/Outdoor
Glow In The Dark
No
Average Outdoor Durability
3 to 5 yr
Abrasion Resistant
No
Graffiti Resistant
Yes
Maximum Viewing Distance - Unfavorable Conditions
5 ft
Maximum Viewing Distance - Favorable Conditions
20 ft
Material Properties
Rigid
Product Type
Caution Sign

Description

Caution Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Acid, Sign Legend Background Color Yellow, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.