Caution Sign, 7 in H, 10 in W, Vertical Rectangle, English, U4-1042-RD_10X7

  • Mfr # U4-1042-RD_10X7

  • Zoro # G2726617


product price: $3.99
/ea
Sold in multiples of 3 for $11.97

Key Features

Header
Caution
Legend
Acid Area
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
U4-1042-RD_10X7
Zoro #
G2726617
UPC #
-
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.004 in
Depth
1/25 in

Details

Item
Caution Sign
Header
Caution
Legend
Acid Area
Sign Shape
Vertical Rectangle
Sign Material
Reflective Sheeting
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
Yellow
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
Yes
ANSI Compliant
Yes
Material
Vinyl
Operating Temp. Range
-30 Degrees to 200 Degrees F
Background Color
Yellow
Double-Sided
No
Legend Style
Text
Header Legend Color
Yellow
Language
English
OSHA Compliant
Yes
Header Background Color
Black
Mounting Style
Adhesive-Backed
Legend/Background Color
Black/Yellow
Sign Legend Color
Black
Subject Matter
Personal Protection
Legend Color
Black
Sign Legend Text Color
Black
Average Outdoor Durability
1 to 2 yr
Mounting Pattern
No Mounting Holes
Graffiti Resistant
Yes
Indoor/Outdoor Usage
Indoor Only
Number of Printed Sides
1
Sign Legend
Acid Area
Write on Surface
No
Maximum Viewing Distance - Unfavorable Conditions
5 ft
Sign Legend Background Color
Yellow
Abrasion Resistant
No
Chemical Resistant
No
Material Properties
Flexible
Minimum Application Temperature
65 Degrees F
Maximum Viewing Distance - Favorable Conditions
20 ft
Sign Header Style
Text
Mirror Print
No
Sign Mounting Location
Wall
Outdoor Life Expectancy
1 to 2 yr
State Specific Sign
No
Protective Coating
Clear Film Laminate
Anti-Slip Surface
No
Sign Legend Style
Text
Sign Format
Traditional OSHA
Standards
ANSI Z53.1-1967 OSHA 1910.145
Sign Header Background Color
Black
Glow In The Dark
No
Sign Header Text Color
Yellow
ANSI Standards
ANSI Z53.1-1967
Corrosion Resistant
No
Adhesive Style
Permanent
ANSI 969 Compliant
No
Adhesive Type
Acrylic
Metal Detectable
No
Maximum Service Temperature
130 Degrees F
Minimum Service Temperature
-40 Degrees F
Sign Header
Caution
Includes Mounting Hardware
No
Product Type
Caution Sign

Description

Caution Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Acid Area, Sign Legend Background Color Yellow, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.