Caution Sign, 7 in H, 10 in W, Vertical Rectangle, English, U4-1088-RA_10X7

  • Mfr # U4-1088-RA_10X7

  • Zoro # G2725917


product price:  $8.25
/ea

Key Features

Header
Caution
Legend
Biohazard No Paper
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
U4-1088-RA_10X7
Zoro #
G2725917
UPC #
-
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.04 in
Depth
1/25 in
Mounting Hole Dia.
0.1875 in

Details

Item
Caution Sign
Header
Caution
Legend
Biohazard No Paper
Sign Shape
Vertical Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
Yes
Sign Legend Color
Black
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Operating Temp. Range
-30 Degrees to 200 Degrees F
Language
English
Material
Aluminum
Legend Color
Black
Header Background Color
Yellow
ANSI Compliant
Yes
Mounting Style
With Mounting Holes
Legend/Background Color
Black and Yellow/White
Header Legend Color
Black
Legend Style
Symbol and Text
Double-Sided
No
Subject Matter
Biohazard
OSHA Compliant
Yes
Background Color
White
Standards
ANSI Z53.1-1967 OSHA 1910.145
Sign Legend Text Color
Black
Metal Detectable
Yes
Write on Surface
No
Indoor/Outdoor Usage
Indoor/Outdoor
Minimum Service Temperature
-40 Degrees F
Sign Header Background Color
Yellow
ANSI 969 Compliant
No
Mounting Pattern
4 Corner
Sign Legend Style
Symbol and Text
Mirror Print
No
Sign Format
Traditional OSHA
Average Outdoor Durability
3 to 5 yr
Material Special Properties
Metal Detectable
Outdoor Life Expectancy
3 to 5 yr
Corrosion Resistant
Yes
Material Properties
Rigid
ANSI Standards
ANSI Z53.1-1967
Protective Coating
Clear Film Laminate
Sign Mounting Location
Wall
Maximum Viewing Distance - Favorable Conditions
20 ft
Glow In The Dark
No
Abrasion Resistant
No
Includes Mounting Hardware
No
Anti-Slip Surface
No
Sign Legend Background Color
Yellow
Maximum Viewing Distance - Unfavorable Conditions
5 ft
State Specific Sign
No
Chemical Resistant
No
Sign Header Text Color
Black
Number of Printed Sides
1
Sign Header Style
Text
Graffiti Resistant
Yes
Maximum Service Temperature
130 Degrees F
Sign Legend
Biohazard No Paper
Sign Header
Caution
Product Type
Caution Sign

Description

Caution Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Biohazard No Paper, Sign Legend Background Color Yellow, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.