Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Caution Sign, 7 in H, 10 in W, Vertical Rectangle, English, U4-1102-RD_10X7

  • Mfr # U4-1102-RD_10X7

  • Zoro # G2725619


product price: $3.89
/ea
Sold in multiples of 3 for $11.67

Key Features

Header
Caution
Legend
Buried Pipe Line
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
U4-1102-RD_10X7
Zoro #
G2725619
UPC #
-
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.004 in
Depth
1/25 in

Details

Item
Caution Sign
Header
Caution
Legend
Buried Pipe Line
Sign Shape
Vertical Rectangle
Sign Material
Reflective Sheeting
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
Yellow
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
Yes
Mounting Style
Adhesive-Backed
Operating Temp. Range
-30 Degrees to 200 Degrees F
Legend/Background Color
Black/Yellow
Material
Vinyl
ANSI Compliant
Yes
Legend Style
Text
Legend Color
Black
Subject Matter
Chemical and Hazardous Materials
Header Background Color
Black
OSHA Compliant
Yes
Double-Sided
No
Sign Legend Color
Black
Header Legend Color
Yellow
Language
English
Background Color
Yellow
Sign Legend Text Color
Black
Graffiti Resistant
Yes
Outdoor Life Expectancy
1 to 2 yr
Metal Detectable
No
Sign Header
Caution
Mounting Pattern
No Mounting Holes
Adhesive Style
Permanent
ANSI 969 Compliant
No
Protective Coating
Clear Film Laminate
Minimum Service Temperature
-40 Degrees F
Standards
ANSI Z53.1-1967 OSHA 1910.145
Sign Mounting Location
Wall
Anti-Slip Surface
No
Number of Printed Sides
1
State Specific Sign
No
Maximum Viewing Distance - Unfavorable Conditions
5 ft
Write on Surface
No
ANSI Standards
ANSI Z53.1-1967
Maximum Service Temperature
130 Degrees F
Sign Legend Style
Text
Sign Header Background Color
Black
Average Outdoor Durability
1 to 2 yr
Mirror Print
No
Glow In The Dark
No
Sign Format
Traditional OSHA
Minimum Application Temperature
65 Degrees F
Maximum Viewing Distance - Favorable Conditions
20 ft
Includes Mounting Hardware
No
Material Properties
Flexible
Abrasion Resistant
No
Sign Header Style
Text
Sign Legend
Buried Pipe Line
Corrosion Resistant
No
Chemical Resistant
No
Adhesive Type
Acrylic
Indoor/Outdoor Usage
Indoor Only
Sign Header Text Color
Yellow
Sign Legend Background Color
Yellow
Product Type
Caution Sign

Description

Caution Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Buried Pipe Line, Sign Legend Background Color Yellow, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.