Caution Sign, 7 in H, 10 in W, Vertical Rectangle, English, U4-1105-NA_10x7

  • Mfr # U4-1105-NA_10x7

  • Zoro # G5890320


product price:  $6.49
/ea

Key Features

Header
Caution
Legend
Carbon Dioxide
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
U4-1105-NA_10x7
Zoro #
G5890320
UPC #
-
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.04 in
Depth
1/25 in
Mounting Hole Dia.
0.1875 in

Details

Item
Caution Sign
Header
Caution
Legend
Carbon Dioxide
Sign Shape
Vertical Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
Yellow
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Sign Legend Color
Black
Standards
ANSI Z53.1-1967 OSHA 1910.145
Operating Temp. Range
-40 Degrees to 235 Degrees F
Header Background Color
Black
Legend Style
Text
OSHA Compliant
Yes
Double-Sided
No
ANSI Compliant
Yes
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Header Legend Color
Yellow
Sign Legend Text Color
Black
Anti-Slip Surface
No
ANSI Standards
ANSI Z53.1-1967
Sign Legend Background Color
Yellow
Sign Header Background Color
Black
Protective Coating
Clear Film Laminate
Metal Detectable
No
Indoor/Outdoor Usage
Indoor/Outdoor
State Specific Sign
No
Minimum Service Temperature
-40 Degrees F
Maximum Viewing Distance - Unfavorable Conditions
5 ft
Graffiti Resistant
Yes
Sign Legend Style
Text
Abrasion Resistant
No
Material Properties
Rigid
Average Outdoor Durability
3 to 5 yr
Sign Format
Traditional OSHA
Chemical Resistant
No
Corrosion Resistant
Yes
Outdoor Life Expectancy
3 to 5 yr
Glow In The Dark
No
Sign Header
Caution
Includes Mounting Hardware
No
Sign Header Style
Text
Maximum Service Temperature
140 Degrees F
ANSI 969 Compliant
No
Mirror Print
No
Number of Printed Sides
1
Sign Header Text Color
Yellow
Mounting Pattern
4 Corner
Write on Surface
No
Sign Legend
Carbon Dioxide
Maximum Viewing Distance - Favorable Conditions
20 ft
Sign Mounting Location
Wall
Product Type
Caution Sign

Description

Caution Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Carbon Dioxide, Sign Legend Background Color Yellow, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.