Shop LYLE

Caution Sign, 7 in H, 10 in W, Vertical Rectangle, English, U4-1106-RA_10X7

  • Mfr # U4-1106-RA_10X7
  • Zoro # G2725521

product price: 
$
7.45
/ea
Sold in multiples of 2 for $14.90

Key Features

Header
Caution
Legend
Carbon Monoxide Area Requires Proper Ventilation
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
U4-1106-RA_10X7
Zoro #
G2725521
UPC #
-
Country of Origin
United States
Item
Caution Sign
Header
Caution
Legend
Carbon Monoxide Area Requires Proper Ventilation
Sign Shape
Vertical Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
Yellow
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
Yes
Header Legend Color
Yellow
Sign Legend Color
Black
Double-Sided
No
ANSI Compliant
Yes
Operating Temp. Range
-30 Degrees to 200 Degrees F
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Subject Matter
Chemical and Hazardous Materials
Header Background Color
Black
Material
Aluminum
OSHA Compliant
Yes
Background Color
Yellow
Legend Color
Black
Language
English
Legend/Background Color
Black/Yellow
Mounting Style
With Mounting Holes
Legend Style
Text
Sign Legend Text Color
Black
Write on Surface
No
State Specific Sign
No
Sign Header Style
Text
Maximum Service Temperature
130 Degrees F
Indoor/Outdoor Usage
Indoor/Outdoor
Sign Mounting Location
Wall
Mirror Print
No
Minimum Service Temperature
-40 Degrees F
Standards
ANSI Z53.1-1967 OSHA 1910.145
Metal Detectable
Yes
ANSI Standards
ANSI Z53.1-1967
Corrosion Resistant
Yes
Graffiti Resistant
Yes
Abrasion Resistant
No
Includes Mounting Hardware
No
Glow In The Dark
No
Number of Printed Sides
1
Outdoor Life Expectancy
3 to 5 yr
Average Outdoor Durability
3 to 5 yr
Sign Legend
Carbon Monoxide Area Requires Proper Ventilation
Sign Legend Background Color
Yellow
Protective Coating
Clear Film Laminate
Sign Legend Style
Text
Anti-Slip Surface
No
Sign Format
Traditional OSHA
Sign Header
Caution
Material Properties
Rigid
Mounting Pattern
4 Corner
Material Special Properties
Metal Detectable
Maximum Viewing Distance - Favorable Conditions
20 ft
Sign Header Background Color
Black
Maximum Viewing Distance - Unfavorable Conditions
5 ft
Sign Header Text Color
Yellow
ANSI 969 Compliant
No
Chemical Resistant
No

Dimensions

Width
10 in
Height
7 in
Thickness
0.04 in
Mounting Hole Dia.
0.1875 in
Depth
1/25 in

Description

Caution Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Carbon Monoxide Area Requires Proper Ventilation, Sign Legend Background Color Yellow, Sign Legend Style Text

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products